Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSCX-50-50-SS Rigid Shaft Coupling Set Screw 50mm | AF9WXQ 30VJ67

RULAND MANUFACTURING MSCX-50-50-SS Rigid Shaft Coupling Set Screw 50mm

Item: AF9WXQ Model: MSCX-50-50-SSCross Ref: 30VJ67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,461.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.50 mm
GradeGrade 303
MaterialStainless Steel
Max. Rpm4000 RPM
Outside Dia.85 mm
Overall Length124 mm
TypeSet Screw

Shipping Info:

Ship weight (kg) 3.6405
Ship height (cm)10.92
Ship length (cm)12.4
Ship width (cm)10.92
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthGradeBore Dia.TypeMax. RpmPrice
RULAND MANUFACTURING MSCX-10-10-SS Rigid Shaft Coupling Set Screw 10mm | AF9WWW 30VJ49 MSCX-10-10-SS45 mmGrade 30310 mmSet Screw4000 RPM€108.42
RULAND MANUFACTURING MSCX-12-12-F Rigid Shaft Coupling Set Screw 12mm | AF9WWX 30VJ50 MSCX-12-12-F45 mmGrade 121512 mmSet Screw4000 RPM€55.05
RULAND MANUFACTURING MSCX-12-12-SS Rigid Shaft Coupling Set Screw 12mm | AF9WWY 30VJ51 MSCX-12-12-SS45 mmGrade 30312 mmSet Screw4000 RPM€108.42
RULAND MANUFACTURING MSCX-14-14-F Rigid Shaft Coupling Set Screw 14mm | AF9WWZ 30VJ52 MSCX-14-14-F50 mmGrade 121514 mmSet Screw4000 RPM€69.74
RULAND MANUFACTURING MSCX-14-14-SS Rigid Shaft Coupling Set Screw 14mm | AF9WXA 30VJ53 MSCX-14-14-SS50 mmGrade 30314 mmSet Screw4000 RPM€149.50
RULAND MANUFACTURING MSCX-16-16-F Rigid Shaft Coupling Set Screw 16mm | AF9WXB 30VJ54 MSCX-16-16-F50 mmGrade 121516 mmSet Screw4000 RPM€69.74
RULAND MANUFACTURING MSCX-16-16-SS Rigid Shaft Coupling Set Screw 16mm | AF9WXC 30VJ55 MSCX-16-16-SS50 mmGrade 30316 mmSet Screw4000 RPM€142.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSCX-50-50-SS Rigid Shaft Coupling Set Screw 50mm
€1,461.40 /unit