Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1EGT1 Relay Socket Module Diode 2pin 6-250vdc | AA9PBJ

DAYTON 1EGT1 Relay Socket Module Diode 2pin 6-250vdc

Item: AA9PBJ Model: 1EGT1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Module
Depth1.1"
For Use WithRelay, Sockets
Height1.1"
Length0.3"
Module FunctionExpansion
Width1/2"
StandardsE49375

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)3.56
Ship width (cm)3.56
HS code8536698000
Country of OriginCN

Product Variants

ProductModelHeightDepthPrice
DAYTON 1EGT3 Relay Socket Module Led 2pin 24vac/vdc | AA9PBL 1EGT31.1"1.1"€2.20
DAYTON 1EGT4 Relay Socket Module 2pin 120vac/vdc | AA9PBM 1EGT41.1"1.1"€2.72
DAYTON 1EGT5 Relay Socket Module 2pin 24vac/vdc | AA9PBN 1EGT51.1"1.1"€2.72
DAYTON 1EGT6 Relay Socket Module 2pin 240vac/vdc | AA9PBP 1EGT61.1"1.1"€2.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1EGT1 Relay Socket Module Diode 2pin 6-250vdc
€2.34 /unit