DAYTON 1EGR1 Relay Socket 14pin 300v | AA9PAZ

DAYTON 1EGR1 Relay Socket 14pin 300v

Item: AA9PAZ Model: 1EGR1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Socket
Base StyleSquare
Base Style - Relay SocketSquare
ColorWhite
Contact Rating10A @ 300V AC
Current Rating10A
Depth3.34"
Electrical ConnectionScrew Clamp
Electrical Connection - Relay SocketScrew
Electrical Connection TypeScrew
Finger SafeYes
Flat Pin Width0.102"
Height2 2/5"
Height - Relay Socket2 2/5"
Length3.34"
Number Of Pins14
Number Of Pins - Relay14
Pin ShapeFlat
Socket CodeG
Socket DesignElevator
Socket StyleSquare
Socket TypeElevator, Finger Safe
Socket Type - RelayElevator, Finger Safe
TerminalsScrew
TypeSquare
Voltage300V AC
Width1.06"
Width - Relay Socket1.06"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)2.54
HS code8536698000
Country of OriginCN

Product Variants

ProductModelNumber Of PinsSocket CodeCurrent RatingSocket DesignFinger SafeDepthSocket TypeSocket StylePrice
DAYTON 10E075 Socket Relay 8 Pins Square | AA2CXU 10E0758D10AElevatorNo2.73"ElevatorSquare€25.27
DAYTON 1EGP2 Relay Socket 11pin 300v | AA9PAR 1EGP211B12AStandardYes2.95"Finger Safe, StandardOctal€8.50
DAYTON 1EGP3 Relay Socket 8-pin 300v | AA9PAT 1EGP38A12AStandardYes2.95"Finger Safe, StandardOctal€7.34
DAYTON 1EGP5 Relay Socket 8-pin 300v | AA9PAV 1EGP58A16AElevatorYes3.77"Elevator, Finger SafeOctal€8.20
DAYTON 1EGP7 Relay Socket 14pin 300v | AA9PAW 1EGP714G10AElevatorYes3.3"Elevator, Finger SafeSquare€11.88
DAYTON 1EGP8 Relay Socket 14pin 300v | AA9PAX 1EGP814G10AElevatorYes3 3/25"Elevator, Finger SafeSquare€11.09
DAYTON 1EGP9 Relay Socket 11pin 300v | AA9PAY 1EGP911R10AElevatorYes3.34"Elevator, Finger SafeSquare€7.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1EGR1 Relay Socket 14pin 300v