Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DYP2 Pneumatic Ball Vibrator Force 451 Lb | AA9MUF

DAYTON 1DYP2 Pneumatic Ball Vibrator Force 451 Lb

Item: AA9MUF Model: 1DYP2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
Ball MaterialHardened Steel
Bin Weight Capacity4510 lbs.
DutyContinuous
Duty CycleContinuous
Force @ 80 PsiNot Applicable
Force Rating451 lbs.
Housing MaterialAluminum
Inlet Connection Size1/4"
Max. Pressure90 psi
Max. Temp.360°F
Mount Plate IncludedNo
Mount Plate RequiredNo
Mount TypeAny Position
MountingAny Position
Mounting OrientationAny Position
Mounting PlateNo
MufflerIncluded
Outlet Connection Size1/4"
Outlet Port1/4" BSPP
Overall Height3 1/8"
Overall Length5"
Overall Width2 3/8"
Pneumatic Vibrator TypeBall
Speed @ 60 Psi12200 VPM
Speed @ 80 Psi14000 VPM
Vibrator TypeBall
Air Flow Rate5.7 CFM @ 30 psi, 10.2 CFM @ 60 psi, 15 CFM @ 87 psi
ApplicationAll Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And Unjamming Parts In Conveyor Lines, Chutes And Pipes
Inlet Connection1/4" NPT
Maximum Force451 lbf.
Outlet Connection1/4" BSPP
Sound Level80 dbA
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)7.94
Ship length (cm)12.7
Ship width (cm)6.03
HS code8412390040
Country of OriginIT

Product Variants

ProductModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiForce RatingSpeed @ 80 PsiCfm @ 80 PsiPrice
DAYTON 1DYP1 Pneumatic Ball Vibrator Force 378 Lb | AA9MUE 1DYP13780 lbs.5"2 3/8"3 1/8"14500 VPM378 lbs.16500 VPM12 CFM€183.22
DAYTON 1DYP3 Pneumatic Ball Vibrator Force 706 Lb | AA9MUG 1DYP37060 lbs.6 1/4"3 1/8"4"9700 VPM706 lbs.12500 VPM20.1 CFM€196.05
DAYTON 1DYP4 Pneumatic Ball Vibrator Force 891 Lb | AA9MUH 1DYP48910 lbs.6 1/4"3 1/8"4"9000 VPM891 lbs.10000 VPM23.8 CFM€233.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DYP2 Pneumatic Ball Vibrator Force 451 Lb
€207.17 /unit