Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DYP1 Pneumatic Ball Vibrator Force 378 Lb | AA9MUE

DAYTON 1DYP1 Pneumatic Ball Vibrator Force 378 Lb

Item: AA9MUE Model: 1DYP1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€193.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
Ball MaterialHardened Steel
Bin Weight Capacity3780 lbs.
Cfm @ 80 Psi12 CFM
DutyContinuous
Duty CycleContinuous
Force @ 80 PsiNot Applicable
Force Rating378 lbs.
Housing MaterialAluminum
Inlet Connection Size1/4"
Max. Pressure90 psi
Max. Temp.360°F
Mount Plate IncludedNo
Mount Plate RequiredNo
Mount TypeAny Position
MountingAny Position
Mounting OrientationAny Position
Mounting PlateNo
MufflerIncluded
Outlet Connection Size1/4"
Outlet Port1/4" BSPP
Overall Height3 1/8"
Overall Length5"
Overall Width2 3/8"
Pneumatic Vibrator TypeBall
Speed @ 60 Psi14500 VPM
Speed @ 80 Psi16500 VPM
Vibrator TypeBall
Air Flow Rate4.6 CFM @ 30 psi, 8.1 CFM @ 60 psi, 12 CFM @ 87 psi
ApplicationAll Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And Unjamming Parts In Conveyor Lines, Chutes And Pipes
Inlet Connection1/4" NPT
Outlet Connection1/4" BSPP
Sound Level76 dbA
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)7.94
Ship length (cm)12.7
Ship width (cm)6.03
HS code8412390040
Country of OriginIT

Product Variants

ProductModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiForce RatingSpeed @ 80 PsiCfm @ 80 PsiPrice
DAYTON 1DYP2 Pneumatic Ball Vibrator Force 451 Lb | AA9MUF 1DYP24510 lbs.5"2 3/8"3 1/8"12200 VPM451 lbs.14000 VPM-€190.00
DAYTON 1DYP3 Pneumatic Ball Vibrator Force 706 Lb | AA9MUG 1DYP37060 lbs.6 1/4"3 1/8"4"9700 VPM706 lbs.12500 VPM20.1 CFM€196.05
DAYTON 1DYP4 Pneumatic Ball Vibrator Force 891 Lb | AA9MUH 1DYP48910 lbs.6 1/4"3 1/8"4"9000 VPM891 lbs.10000 VPM23.8 CFM€233.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DYP1 Pneumatic Ball Vibrator Force 378 Lb
€193.62 /unit