Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR PBM17.25 Masking Paper 17-1/4 Inch Blue | AF2HKD 6TWP8

APPROVED VENDOR 6TWP8 Masking Paper 17-1/4 Inch Blue

Item: AF2HKD Model: 6TWP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoly Coated Masking Paper
Nominal Length750 ft.
Nominal Width17 1/4"
CoatingCoated
ColorBlue
Product TypePaint Booth Masking Paper

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)15.24
Ship length (cm)44.45
Ship width (cm)15.24
HS code4811492100
Country of OriginUS

Product Variants

ProductModelNominal WidthNominal LengthPrice
APPROVED VENDOR PBM34.5 Masking Paper 34-1/2 Inch Blue | AF2HKE 6TWP9 6TWP934 1/2"750 ft.€159.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6TWP8 Masking Paper 17-1/4 Inch Blue
€55.67 /unit