Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 14H181 General Purpose Limit Switch 1no/1nc | AA6LYW

DAYTON 14H181 General Purpose Limit Switch 1no/1nc

Item: AA6LYW Model: 14H181
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Limit Switch
Actuator Length1.61"
Actuator Length - Limit Switch1.61"
Actuator LocationTop
Actuator StyleHorizontal Roller Lever
Actuator Style - Limit SwitchPlunger, Roller Lever
Basic Actuator StylePlunger
Basic Actuator Style (limit Switch)Plunger
Body Height - Limit Switch2.46"
Body MaterialThermoplastic
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.21"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Dc Contact RatingNot Rated
Depth1.22"
Height3.62"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch0.87"
MovementHorizontal
Nema RatingNo Nema Rating , Non-NEMA
Operating Force21 3/5 oz. , 22 oz.
Operating Temp. Range+32°F to +185°F
Roller Dia.14 mm
Roller Width5.5 mm
Stem Thread - Limit SwitchNo Stem
Voltage500V AC
Width1.22"
Ac Contact Rating10A @ 480V
Actuator TypeRoller Arm Plunger
Body Depth1.21"
Body Height2.46"
Directional MovementLinear
Mounting Hole Diameter - New4/25"
Mounting Hole Horizontal Center To Center Distance22 mm
Mounting StyleSurface
Nema Enclosure RatingNo Enclosure
Operating Force - Maximum22 ozf
Roller Diameter0.55"
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)7.62
HS code8536509055
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 14H181 General Purpose Limit Switch 1no/1nc
€67.11 /unit