Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13X482 Detachable Hand Control Pendant | AA6GUP

DAYTON 13X482 Detachable Hand Control Pendant

Item: AA6GUP Model: 13X482
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€211.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDetachable Hand Control Pendant
Accessory TypeDetachable Hand Control Pendant
ColorBlue
Handle TypeFlow Back
MaterialPlastic
Overall Height1 1/2"
Overall Length6 1/4"
Overall Width1 1/2"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)3.81
Ship length (cm)15.88
Ship width (cm)3.81
HS code8537109070
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13X482 Detachable Hand Control Pendant
€211.48 /unit