DAYTON 13X471 Standard Platform Truck 2000 Lb. 36 Inch Length | AA6GUF

DAYTON 13X471 Standard Platform Truck 2000 Lb. 36 Inch Length

Item: AA6GUF Model: 13X471
In Stock

Get it by Friday, Jun 13

€736.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Assembled/unassembledUnassembled
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.5"
Caster MaterialPolyolefin
Caster Mounting TypePlate
Caster Wheel Dia.5"
Caster Wheel MaterialPolyolefin
Caster Wheel Material, Tread MaterialPolyolefin
Caster Wheel Width2"
ColorSilver
Deck ConstructionSolid
Deck Height8 1/2"
Deck Length36"
Deck Lxwxh36" x 24" x 8.5"
Deck MaterialAluminum
Deck SurfaceRibbed
Deck TypeAluminum
Deck Width24"
Frame MaterialAluminum
Gauge11 ga.
Handle Pocket LocationDual Ends
Handle TypePush Pull
Load Capacity2000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Number Of Platforms1
Overall Height41"
Overall Length36"
Overall Lxwxh36" x 24" x 41"
Overall Width24"
Side Panel TypeNo Side Panels
Wheel TypePolyolefin
Caster Wheel TypePolyolefin
Caster Wheel/tread MaterialPolyolefin
Caster/wheel Configuration(2) Rigid, (2) Swivel
Deck Gauge11 ga.

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)104.14
Ship length (cm)91.44
Ship width (cm)60.96
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityHandle TypeCaster Wheel Dia.Deck MaterialDeck LengthDeck WidthDeck HeightCaster Wheel Material, Tread MaterialPrice
DAYTON 13X463 Standard Platform Truck 2000 Lb. 36 Inch Length | AA6GTX 13X4632000 lbs.Push Pull6"Aluminum36"24"10"-€768.59
DAYTON 13X464 Standard Platform Truck 2000 Lb. 48 Inch Length | AA6GTY 13X4642000 lbs.Push Pull6"Aluminum48"24"10"-€701.82
DAYTON 13X465 Standard Platform Truck 2000 Lb. 48 Inch Length | AA6GTZ 13X4652000 lbs.Push Pull6"Aluminum48"30"10"-€795.95
DAYTON 13X466 Standard Platform Truck 2000 Lb. 60 Inch Length | AA6GUA 13X4662000 lbs.Push Pull6"Aluminum60"30"10"-€945.04
RFQ
DAYTON 13X467 Standard Platform Truck 2000 Lb. 60 Inch Length | AA6GUB 13X4672000 lbs.Push Pull6"Aluminum60"36"10"-€1,032.54
RFQ
DAYTON 13X468 Standard Platform Truck 3000 Lb. 60 Inch Length | AA6GUC 13X4683000 lbs.Push Pull8"Aluminum60"30"11 1/2"-€801.00
RFQ
DAYTON 13X469 Standard Platform Truck 3000 Lb. 60 Inch Length | AA6GUD 13X4693000 lbs.Push Pull8"Aluminum60"36"11 1/2"-€919.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13X471 Standard Platform Truck 2000 Lb. 36 Inch Length
€736.35 /unit