DAYTON 13W481 V-belt Banded 4/c360 | AA6FMC

DAYTON 13W481 V-belt Banded 4/c360

Item: AA6FMC Model: 13W481
In Stock

Get it by Tuesday, Jun 10

€1,232.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt TypeC
ConstructionReinforced Tie Band
Industry Number4/C360
MaterialRubber Impregnated Fabric
Number Of Ribs4
Outside Length362 7/8"
Temp. Range-22°F to +194°F
Thickness5/8"
Top Width3 1/2"
Edge ConstructionWrapped
V-belt SectionC

Shipping Info:

Ship weight (kg) 18.315
Ship height (cm)10.16
Ship length (cm)99.06
Ship width (cm)83.82
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthIndustry NumberConstructionTemp. RangePrice
DAYTON 13W382 V-belt Banded 2/c85 | AA6FGW 13W382289 7/8"0.667"1 3/4"2/C85Reinforced Tie Band-22°F to +194°F€153.78
DAYTON 13W383 V-belt Banded 2/c90 | AA6FGX 13W383294 7/8"0.667"1 3/4"2/C90Reinforced Tie Band-22°F to +194°F€189.31
DAYTON 13W384 V-belt Banded 2/c100 | AA6FGY 13W3842104 7/8"0.667"1 3/4"2/C100Reinforced Tie Band-22°F to +194°F€150.02
DAYTON 13W385 V-belt Banded 2/c105 | AA6FGZ 13W3852109 7/8"0.667"1 3/4"2/C105Reinforced Tie Band-22°F to +194°F€179.50
DAYTON 13W386 V-belt Banded 2/c108 | AA6FHA 13W3862112 7/8"0.667"1 3/4"2/C108Reinforced Tie Band-22°F to +194°F€161.22
DAYTON 13W387 V-belt Banded 2/c109 | AA6FHB 13W3872113 7/8"0.667"1 3/4"2/C109Reinforced Tie Band-22°F to +194°F€205.28
DAYTON 13W388 V-belt Banded 2/c112 | AA6FHC 13W3882116 7/8"0.667"1 3/4"2/C112Reinforced Tie Band-22°F to +194°F€196.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13W481 V-belt Banded 4/c360
€1,232.90 /unit