Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 13V820 V-belt B472 | AA6EUF

DAYTON 13V820 V-belt B472

Item: AA6EUF Model: 13V820
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeB
ConstructionWrapped
Industry NumberB472
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length473"
Temp. Range-22°F to +194°F
Thickness0.406"
Top Width0.656"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)8.89
Ship length (cm)63.5
Ship width (cm)63.5
HS code4010391000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V798 V-belt B106 | AA6ETH 13V798109"B10610.406"0.656"Wrapped-22°F to +194°F€33.22
DAYTON 13V799 V-belt B135 | AA6ETJ 13V799138"B13510.406"0.656"Wrapped-22°F to +194°F€42.23
DAYTON 13V801 V-belt B137 | AA6ETK 13V801140"B13710.406"0.656"Wrapped-22°F to +194°F€36.16
DAYTON 13V802 V-belt B138 | AA6ETL 13V802141"B13810.406"0.656"Wrapped-22°F to +194°F€56.65
DAYTON 13V803 V-belt B141 | AA6ETM 13V803144"B14110.406"0.656"Wrapped-22°F to +194°F€43.36
DAYTON 13V804 V-belt B156 | AA6ETN 13V804159"B15610.406"0.656"Wrapped-22°F to +194°F€49.96
DAYTON 13V805 V-belt B160 | AA6ETP 13V805163"B16010.406"0.656"Wrapped-22°F to +194°F€51.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V820 V-belt B472
€131.40 /unit