DAYTON 13V420 Machinery Mover Load Capacity 10000 Lb - Pack Of 2 | AA6EAX

DAYTON 13V420 Machinery Mover Load Capacity 10000 Lb - Pack Of 2

Item: AA6EAX Model: 13V420
In Stock

Get it by Monday, Jun 16

€3,696.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachinery Mover Hand Truck
ColorRed
Frame MaterialSteel
Handle TypeContinuous Flow Back
Lift Height6"
Load Capacity10000 lbs.
Number Of Rollers4
Overall Height47 5/8"
Overall Length24"
Overall Width18 1/2"
Roller Dia.8"
Roller MaterialSteel
Wheel Dia.8"
Wheel MaterialSteel
Wheel TypeSteel
Wheel Width2 3/4"
AssembledYes
Caster Brake TypeNo Caster Brake
Caster Wheel BearingsBall Bearing
Caster Wheel Dia.8"
Caster Wheel TypeSolid
Caster Wheel Width2"
Caster Wheel/tread MaterialSteel
Caster/wheel Configuration(4) Swivel
Fork Length6"
Fork Thickness3/4"
Fork Width4"
Frame FinishPowder Coated
Frame Gauge10 ga.
Handle Height47 1/2"
Includes StrapsWithout Straps
Lift ControlHand Pump
Lift MechanismHydraulic
Max. Load Width19"
Maximum Lifting Height8"
Minimum Load Width9"
Nose Plate/fork MaterialSteel
Nose Plate/fork StyleDual Fork
Steer TypeNo Steer
Weight59 lbs.

Shipping Info:

Ship weight (kg) 148.5
Ship height (cm)120.97
Ship length (cm)60.96
Ship width (cm)46.99
HS code8427900040
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall HeightOverall WidthHandle TypeWheel WidthWheel MaterialWheel Dia.Overall LengthPkg. Qty.Price
DAYTON 13V407 Furniture/crate Mover Capacity 1300 Lb - Pack Of 2 | AA6EAJ 13V4071300 lbs.32 1/2"15 1/2"Dual2"Mold On Polyurethane6"23"2€1,017.52
DAYTON 13V408 Machinery Mover Manual Capacity 1320 Lb - Pack Of 2 | AA6EAK 13V4081320 lbs.32 1/2"15"Single Pin2"Mold On Polyurethane6"23"2€951.24
DAYTON 13V409 Machinery Mover Load Capacity 2000 Lb - Pack Of 2 | AA6EAL 13V4092000 lbs.48 1/2"12 1/2"Continuous Flow Back2"Phenolic6"23"2€1,652.55
DAYTON 13V410 Machinery Mover Load Capacity 2000 Lb - Pack Of 2 | AA6EAM 13V4102000 lbs.48 1/2"12 1/2"Continuous Flow Back2"Urethane5"23"2€1,766.38
DAYTON 13V411 Machinery Mover Hydraulic Capacity 4000 Lb - Pack Of 2 | AA6EAN 13V4114000 lbs.42"15"Dual2"Mold On Polyurethane5"26 1/2"2€1,402.06
DAYTON 13V413 Machinery Mover Load Capacity 4000 Lb - Pack Of 2 | AA6EAQ 13V4134000 lbs.43 5/8"16 1/2"Continuous Flow Back2"Steel6"23"2€2,029.67
DAYTON 13V414 Machinery Mover Load Capacity 4000 Lb - Pack Of 2 | AA6EAR 13V4144000 lbs.43 5/8"16 1/2"Continuous Flow Back2"Urethane6"23"2€2,207.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V420 Machinery Mover Load Capacity 10000 Lb - Pack Of 2
€3,696.32 /unit