DAYTON 13V410 Machinery Mover Load Capacity 2000 Lb - Pack Of 2 | AA6EAM

DAYTON 13V410 Machinery Mover Load Capacity 2000 Lb - Pack Of 2

Item: AA6EAM Model: 13V410
In Stock

Get it by Tuesday, Jun 10

€2,147.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachinery Mover Hand Truck
ColorRed
Frame MaterialSteel
Handle TypeContinuous Flow Back
Lift Height5"
Load Capacity2000 lbs.
Number Of Rollers4
Overall Height48 1/2"
Overall Length23"
Overall Width12 1/2"
Roller Dia.5"
Roller MaterialMold On Polyurethane
Wheel Dia.5"
Wheel FinishUrethane Coating
Wheel MaterialUrethane
Wheel TypeUrethane
Wheel Width2"
AssembledYes
Caster Brake TypeNo Caster Brake
Caster Wheel BearingsBall Bearing
Caster Wheel Dia.5"
Caster Wheel TypeTread on Core
Caster Wheel Width2"
Caster Wheel/tread MaterialPolyurethane
Fork Length4"
Frame FinishPowder Coated
Frame Gauge10 ga.
Handle Height49"
Includes StrapsWithout Straps
Lift MechanismHydraulic
Max. Load Width17"
Maximum Lifting Height5"
Minimum Load Width8"
Nose Plate/fork MaterialSteel
Steer TypeNo Steer
Weight304 lbs.

Shipping Info:

Ship weight (kg) 99
Ship height (cm)124.46
Ship length (cm)58.42
Ship width (cm)31.75
HS code8427900040
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall HeightOverall WidthHandle TypeWheel WidthWheel MaterialWheel Dia.Overall LengthPkg. Qty.Price
DAYTON 13V407 Furniture/crate Mover Capacity 1300 Lb - Pack Of 2 | AA6EAJ 13V4071300 lbs.32 1/2"15 1/2"Dual2"Mold On Polyurethane6"23"2€1,017.52
DAYTON 13V408 Machinery Mover Manual Capacity 1320 Lb - Pack Of 2 | AA6EAK 13V4081320 lbs.32 1/2"15"Single Pin2"Mold On Polyurethane6"23"2€951.24
DAYTON 13V409 Machinery Mover Load Capacity 2000 Lb - Pack Of 2 | AA6EAL 13V4092000 lbs.48 1/2"12 1/2"Continuous Flow Back2"Phenolic6"23"2€1,652.55
DAYTON 13V411 Machinery Mover Hydraulic Capacity 4000 Lb - Pack Of 2 | AA6EAN 13V4114000 lbs.42"15"Dual2"Mold On Polyurethane5"26 1/2"2€1,402.06
DAYTON 13V413 Machinery Mover Load Capacity 4000 Lb - Pack Of 2 | AA6EAQ 13V4134000 lbs.43 5/8"16 1/2"Continuous Flow Back2"Steel6"23"2€2,029.67
DAYTON 13V414 Machinery Mover Load Capacity 4000 Lb - Pack Of 2 | AA6EAR 13V4144000 lbs.43 5/8"16 1/2"Continuous Flow Back2"Urethane6"23"2€2,207.42
DAYTON 13V415 Machinery Mover Load Capacity 6000 Lb - Pack Of 2 | AA6EAT 13V4156000 lbs.41 3/8"18 1/2"Continuous Flow Back2 3/4"Steel6"23"2€2,307.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V410 Machinery Mover Load Capacity 2000 Lb - Pack Of 2
€2,147.87 /unit