Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13F918 V-belt Banded 2/5v1120 | AA4VQW

DAYTON 13F918 V-belt Banded 2/5v1120

Item: AA4VQW Model: 13F918
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€326.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt Type5V
ConstructionBias Cut Cover Fabric, Rubber Body, Treated Polyester Cords
Industry Number2/5V1120
MaterialRubber, Polyester
Number Of Ribs2
Outside Length112 3/4"
Temp. Range-22°F to +194°F
Thickness5/8"
Top Width1 1/4"
Belt MaterialPolyester Cords, Rubber
Edge ConstructionWrapped
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
V-belt Section5V
V-belt TypeBanded, Wedge

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)4.06
Ship length (cm)50.8
Ship width (cm)38.1
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessTemp. RangePrice
DAYTON 13F904 V-belt Banded 2/5v500 | AA4VQF 13F904250 3/4"1 1/4"2/5V5005/8"-22°F to +194°F€83.40
DAYTON 13F905 V-belt Banded 2/5v530 | AA4VQG 13F905253 3/4"1 1/4"2/5V5305/8"-22°F to +194°F€85.89
DAYTON 13F906 V-belt Banded 2/5v560 | AA4VQH 13F906256 3/4"1 1/4"2/5V5605/8"-22°F to +194°F€80.78
DAYTON 13F907 V-belt Banded 2/5v600 | AA4VQJ 13F907260 3/4"1 1/4"2/5V6005/8"-22°F to +194°F€91.36
DAYTON 13F908 V-belt Banded 2/5v630 | AA4VQK 13F908263 3/4"1 1/4"2/5V6305/8"-22°F to +194°F€85.32
DAYTON 13F909 V-belt Banded 2/5v670 | AA4VQL 13F909267 3/4"1 1/4"2/5V6705/8"-22°F to +194°F€93.34
DAYTON 13F910 V-belt Banded 2/5v710 | AA4VQM 13F910271 3/4"1 1/4"2/5V7105/8"-22°F to +194°F€94.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13F918 V-belt Banded 2/5v1120
€326.11 /unit