Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13F905 V-belt Banded 2/5v530 | AA4VQG

DAYTON 13F905 V-belt Banded 2/5v530

Item: AA4VQG Model: 13F905
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt Type5V
ConstructionBias Cut Cover Fabric, Rubber Body, Treated Polyester Cords
Industry Number2/5V530
MaterialRubber, Polyester
Number Of Ribs2
Outside Length53 3/4"
Temp. Range-22°F to +194°F
Thickness5/8"
Top Width1 1/4"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)4.06
Ship length (cm)35.56
Ship width (cm)25.4
HS code4010313000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessTemp. RangePrice
DAYTON 13F904 V-belt Banded 2/5v500 | AA4VQF 13F904250 3/4"1 1/4"2/5V5005/8"-22°F to +194°F€83.40
DAYTON 13F906 V-belt Banded 2/5v560 | AA4VQH 13F906256 3/4"1 1/4"2/5V5605/8"-22°F to +194°F€80.78
DAYTON 13F907 V-belt Banded 2/5v600 | AA4VQJ 13F907260 3/4"1 1/4"2/5V6005/8"-22°F to +194°F€91.36
DAYTON 13F908 V-belt Banded 2/5v630 | AA4VQK 13F908263 3/4"1 1/4"2/5V6305/8"-22°F to +194°F€85.32
DAYTON 13F909 V-belt Banded 2/5v670 | AA4VQL 13F909267 3/4"1 1/4"2/5V6705/8"-22°F to +194°F€93.34
DAYTON 13F910 V-belt Banded 2/5v710 | AA4VQM 13F910271 3/4"1 1/4"2/5V7105/8"-22°F to +194°F€94.33
DAYTON 13F911 V-belt Banded 2/5v750 | AA4VQN 13F911275 3/4"1 1/4"2/5V7505/8"-22°F to +194°F€166.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13F905 V-belt Banded 2/5v530
€92.78 /unit