Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12T938 Miniature Limit Switch Top Actuator Spdt | AA4LNT

DAYTON 12T938 Miniature Limit Switch Top Actuator Spdt

Item: AA4LNT Model: 12T938
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Limit Switch
Actuator LocationTop
Actuator StyleWobble Stick
Actuator Style - Limit SwitchCat Whisker, Wobble Stick
Basic Actuator StyleWobble Stick
Basic Actuator Style (limit Switch)Wobble Stick
Body Height - Limit Switch1.97"
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.57"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Contact FormSPDT
Depth0.63"
Height5.67"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch0.98"
MovementOmnidirectional
Nema RatingNEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force39.59 oz. , 40 oz.
Operating Temp. Range-14°F to +185°F
Stem Thread - Limit SwitchNo Stem
Width1.57"
Wiring EntryPrewired Cable
Ac Contact Rating10A @ 300V
Actuator TypeCat Whisker
Body Depth0.63"
Body Height1.97"
Directional MovementOmnidirectional
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance25 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force - Maximum40 ozf
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)16.26
HS code8536509055
Country of OriginCN

Product Variants

ProductModelActuator StyleMovementHeightDepthOperating ForceWiring EntryBody WidthBoot Sealed ActuatorPrice
DAYTON 12T931 Miniature Limit Switch Top Actuator Spdt | AA4LNK 12T931PlungerVertical2.26"0.63"39.59 oz.Prewired Cable1.57"No€68.87
DAYTON 12T932 Miniature Limit Switch Top Actuator Spdt | AA4LNL 12T932PlungerVertical2.63"0.63"39.59 oz.Prewired Cable1.57"Yes€71.21
DAYTON 12T933 Miniature Limit Switch Top Actuator Spdt | AA4LNM 12T933PlungerVertical2.77"0.63"39.59 oz.Prewired Cable1.57"No€88.52
DAYTON 12T934 Miniature Limit Switch Top Actuator Spdt | AA4LNN 12T934PlungerVertical2.77"0.63"39.59 oz.Prewired Cable1.57"No€73.67
DAYTON 12T935 Miniature Limit Switch Top Actuator Spdt | AA4LNP 12T935PlungerVertical3"0.63"39.59 oz.Prewired Cable1.57"Yes€76.10
DAYTON 12T937 Miniature Limit Switch Side Actuator Spdt | AA4LNR 12T937Rotary Lever ArmVertical4.17"1.54"22.66 oz.-in.Prewired Cable1.57"No€79.53
DAYTON 12T939 Miniature Limit Switch Top Actuator Spdt | AA4LNU 12T939Wobble StickOmnidirectional5 3/4"0.63"39.59 oz.Prewired Cable1.57"Yes€102.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12T938 Miniature Limit Switch Top Actuator Spdt
€85.03 /unit