Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12T937 Miniature Limit Switch Side Actuator Spdt | AA4LNR

DAYTON 12T937 Miniature Limit Switch Side Actuator Spdt

Item: AA4LNR Model: 12T937
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Limit Switch
Actuator LocationSide
Actuator StyleRotary Lever Arm
Actuator Style - Limit SwitchRoller Lever, Rotary
Basic Actuator StyleRotary
Basic Actuator Style (limit Switch)Rotary
Body Height - Limit Switch1.97"
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.57"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Contact FormSPDT
Depth1.54"
Height4.17"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch0.98"
MovementVertical
Nema RatingNEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force22.66 oz.-in.
Operating Temp. Range-14°F to +185°F
Stem Thread - Limit SwitchNo Stem
Width1.57"
Wiring EntryPrewired Cable
Ac Contact Rating10A @ 300V
Actuator TypeAdjustable Roller Lever Arm
Body Depth0.63"
Body Height1.97"
Directional MovementLinear
Environments & ApplicationsSubmersible
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance25 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)7.62
Ship length (cm)16.76
Ship width (cm)16.26
HS code8536509055
Country of OriginCN

Product Variants

ProductModelActuator StyleMovementHeightDepthOperating ForceWiring EntryBody WidthBoot Sealed ActuatorPrice
DAYTON 12T931 Miniature Limit Switch Top Actuator Spdt | AA4LNK 12T931PlungerVertical2.26"0.63"39.59 oz.Prewired Cable1.57"No€68.87
DAYTON 12T932 Miniature Limit Switch Top Actuator Spdt | AA4LNL 12T932PlungerVertical2.63"0.63"39.59 oz.Prewired Cable1.57"Yes€71.21
DAYTON 12T933 Miniature Limit Switch Top Actuator Spdt | AA4LNM 12T933PlungerVertical2.77"0.63"39.59 oz.Prewired Cable1.57"No€88.52
DAYTON 12T934 Miniature Limit Switch Top Actuator Spdt | AA4LNN 12T934PlungerVertical2.77"0.63"39.59 oz.Prewired Cable1.57"No€73.67
DAYTON 12T935 Miniature Limit Switch Top Actuator Spdt | AA4LNP 12T935PlungerVertical3"0.63"39.59 oz.Prewired Cable1.57"Yes€76.10
DAYTON 12T938 Miniature Limit Switch Top Actuator Spdt | AA4LNT 12T938Wobble StickOmnidirectional5.67"0.63"39.59 oz.Prewired Cable1.57"No€76.10
DAYTON 12T939 Miniature Limit Switch Top Actuator Spdt | AA4LNU 12T939Wobble StickOmnidirectional5 3/4"0.63"39.59 oz.Prewired Cable1.57"Yes€102.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12T937 Miniature Limit Switch Side Actuator Spdt
€96.68 /unit