Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12T081 Pressure Switch Dpst 20/40 Psi 1/4 Fnpt | AA4KUF

DAYTON 12T081 Pressure Switch Dpst 20/40 Psi 1/4 Fnpt

Item: AA4KUF Model: 12T081
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating20/17A @ 120/240V
Action TypeStandard
Actuation TypeDiaphragm
Burst Pressure290 psi
Contact FormDPST
Differential15 psi to 50 psi
Hp @ 1 Phase - 120v1 1/2 hp
Hp @ 1 Phase - 240v2 hp
Manual Switch ActionNone
Operating Temp. Range-22°F to +250°F
Pressure Switch ApplicationWater Pump
Pressure Switch Differential15 psi to 50 psi
Pressure Switch Range10 psi to 100 psi
Pressure Switch UnloaderNo
Range10 psi to 100 psi
Differential Pressure - Minimum15 psi
Manufacturer Warranty Length1 yr.
Product TypeWater and Air Pressure Switch
StandardsCSA CERTIFIED, UL LISTED
UnloaderNo Unloader Included

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)9.65
Ship length (cm)10.16
Ship width (cm)7.62
HS code8536509065
Country of OriginCN

Product Variants

ProductModelManual Switch ActionAc Contact RatingActuation TypeBurst PressureContact FormHp @ 1 Phase - 120vHp @ 1 Phase - 240vOperating Temp. RangePrice
DAYTON 12T082 Pressure Switch Dpst 30/50 Psi 1/4 Fnpt | AA4KUG 12T082None20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€37.28
DAYTON 12T083 Pressure Switch Dpst 40/60 Psi 1/4 Fnpt | AA4KUH 12T083None20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€37.80
DAYTON 12T084 Pressure Switch Dpst 20/40 Psi 1/4 Fnpt | AA4KUJ 12T084Auto/Off/Reset20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€44.94
DAYTON 12T085 Pressure Switch Dpst 30/50 Psi 1/4 Fnpt | AA4KUK 12T085Auto/Off/Reset20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€49.81
DAYTON 12T086 Pressure Switch Dpst 40/60 Psi 1/4 Fnpt | AA4KUL 12T086Auto/Off/Reset20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€23.75
DAYTON 12T087 Pressure Switch Dpst 20/40 Psi 1/4 Fnpt | AA4KUM 12T087Auto/Off20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€43.38
DAYTON 12T088 Pressure Switch Dpst 30/50 Psi 1/4 Fnpt | AA4KUN 12T088Auto/Off20/17A @ 120/240VDiaphragm290 psiDPST1 1/2 hp2 hp-22°F to +250°F€44.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12T081 Pressure Switch Dpst 20/40 Psi 1/4 Fnpt
€33.70 /unit