DAYTON 10D959 Exhaust Fan 24 Inch 3533 Cfm | AA2CTH

DAYTON 10D959 Exhaust Fan 24 Inch 3533 Cfm

Item: AA2CTH Model: 10D959
In Stock

Get it by Friday, Jun 13

€788.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
AssembledAssembled
Bearing TypeBall
Blade Dia.24"
Blade MaterialAluminum
Cfm @ 0.000-in. Sp3533 CFM
Cfm @ 0.125-in. Sp3023 CFM
Cfm @ 0.250-in. Sp2403 CFM
Cfm @ 0.375-in. Sp1722 CFM
Dimension A28"
Dimension B7"
Dimension C3 1/4" , 3 1/8"
Dimension D24 1/2" , 24 3/4"
Drive Package IncludedNo
Drive TypeDirect Drive
Duct Dia.24 1/2"
Duct ShapeRound
Electrical ConnectionHardwired
Exhaust/supply Fan ItemExhaust Fan
Fan StylePanel
Flange Width1"
For Cutout Dia.24 1/2"
For Use WithGeneral Ventilation Applications
Frame FinishGalvanized
Full Load Amps3A
Guard FinishZinc Plated
Guard MaterialSteel
Guard TypeIntake
Height28"
Housing MaterialGalvanized , Steel
Hp1/4 hp
Includes DehumidistatNo
Includes MotorYes
Inside Dia.24 3/8"
Max. Ambient Temp.104°F
Max. Depth10 1/4" , 6"
Maximum Noise Level17.2 sones
Method Of ConstructionStamped
Motor Enclosure DesignTotally Enclosed Air Over
Motor InsulationClass B
Motor Rpm1160 RPM
Mounting PositionVertical
No. Of Blades3
Noise Level @ 0.000 In Sp @ 5 Ft17.2 sones
Noise Level @ 0.125 In Sp @ 5 Ft21 sones
Number Of Blades3
Number Of Speeds1
Outside Dia.28"
Overall Depth10 1/4"
Overall Dia.28"
Overall Height28"
Overall Width28"
Phase1
Propeller Dia.24"
Propeller MaterialAluminum
Sones @ 0.000-in. Sp @ 5 Ft.15.8 sones
Sones @ 0.125-in. Sp @ 5 Ft.15.7 sones
Speed ControllableYes
TypeMedium Duty Direct Drive
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.24 3/8" , 24 5/8"
Venturi Depth3 1/2" , 3 1/4" , 3 3/8"
Venturi Dia.24 1/2"
Wattage186 W , 260 W
Width28"
Wire Guard FinishZinc Plated
Blade Diameter24"
Frame MaterialSteel
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp4240 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft17.2 sones
Maximum Exhaust Airflow @ 0.000 In Sp4240 CFM
Maximum Exhaust Airflow @ 0.250 In Sp2919 CFM
Maximum Exhaust Airflow @ 0.375 In Sp2102 CFM
Motor EnclosureTotally Enclosed Air Over
Motor Horsepower1/4 hp
Motor Speed1150 RPM
Mounting LocationWall
Nameplate Voltage115V AC

Shipping Info:

Ship weight (kg) 19.845
Ship height (cm)71.12
Ship length (cm)26.04
Ship width (cm)71.12
HS code8414596090
Country of OriginCN

Product Variants

ProductModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpMax. DepthNumber Of BladesPrice
DAYTON 10D962 Exhaust Fan 24 Inch 4430 Cfm | AA2CTK 10D962Steel1140 RPM4430 CFM3974 CFM3417 CFM2499 CFM6 1/2"3€727.08
DAYTON 10D969 Exhaust Fan 24 Inch 3984 Cfm | AA2CTT 10D969Steel1750 RPM3984 CFM3400 CFM2867 CFM2296 CFM25 3/4"3€1,020.77
DAYTON 10D970 Exhaust Fan 24 Inch 5438 Cfm | AA2CTU 10D970Steel1140 RPM5438 CFM5049 CFM4573 CFM3922 CFM11 1/4"6€1,177.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 10D959 Exhaust Fan 24 Inch 3533 Cfm
€788.63 /unit