Flat Shipping

Flat Shipping at €24.99 + VAT

DAYMARK 1100533 Day Label Wednesday 2-2/5 Inch Width - Pack Of 250 | AE8ZXB 6GUP6

DAYMARK 1100533 Day Label Wednesday 2-2/5 Inch Width - Pack Of 250

Item: AE8ZXB Model: 1100533Cross Ref: 6GUP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDay Label
ColorRed
Height2"
Label StyleDissolvable
LanguageEnglish, French, Spanish
MaterialPaper
ShapeSquare
Temp. Range+45°F to +95°F
Width2"
Bpi CertifiedNo
CompostableNot Compostable
DayWednesday
Display Qty250
DissolvableYes
For Use With2" 7 Slot Plastic Dispenser IT111081 or 2" 7 Slot Metal Dispenser IT110803
Fsc CertifiedYes
Label ColorRed
Label LanguageEnglish, French, Spanish
Label ShapeSquare
Label TypeDay Of The Week Labels
LegendWednesday
Maximum Temperature176°F
Minimum Temperature-40°F
Number Of Labels250
Product SeriesDissolveMark Series
Product TypeDay of the Week Label
RecyclableNo
Sfi CertifiedNo
StandardsFDA APPROVED
Temperature Range-40°F to +176°F
Usda Certified Bio-based ProductsNo
Water ResistantNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)5.84
Ship width (cm)5.84
HS code4821902000
Country of OriginUS

Product Details:

    • Water Resistant (No)

Product Variants

ProductModelColorLabel StyleShapeLanguageHeightTemp. RangePkg. Qty.Price
DAYMARK 1100531 Day Label Monday 2-5/9 Inch Width - Pack Of 250 | AE8ZWZ 6GUP4 1100531BlueDissolvableSquareEnglish, French, Spanish2"+45°F to +95°F250€17.48
DAYMARK 1100532 Day Label Tuesday 2-5/9 Inch Width - Pack Of 250 | AE8ZXA 6GUP5 1100532YellowDissolvableSquareEnglish, French, Spanish2"+45°F to +95°F250€17.48
DAYMARK 1100534 Day Label Thursday 2-3/5 Inch Width - Pack Of 250 | AE8ZXC 6GUP7 1100534BrownDissolvableSquareEnglish, French, Spanish2"+45°F to +95°F250€17.48
DAYMARK 1100535 Day Label Friday 2-1/2 Inch Width - Pack Of 250 | AE8ZXD 6GUP8 1100535GreenDissolvableSquareEnglish, French, Spanish2"+45°F to +95°F250€17.48
DAYMARK 1100536 Day Label Saturday 4-1/2 Inch Width - Pack Of 250 | AE8ZXE 6GUP9 1100536OrangeDissolvableSquareEnglish, French, Spanish2"+45°F to +95°F250€17.48
DAYMARK 1100537 Day Label Sunday 2-4/9 Inch Width - Pack Of 250 | AE8ZXF 6GUR0 1100537BlackDissolvableSquareEnglish, French, Spanish2"+45°F to +95°F250€17.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 1100533 Day Label Wednesday 2-2/5 Inch Width - Pack Of 250
€18.51 /pack