Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 501N Food Pairocessor | CJ2FUY

VOLLRATH 501N Food Pairocessor

Item: CJ2FUY Model: 501NCross Ref: 6PVF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€695.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Processor
Case Height7"
Case Length23"
Case Lot1
Case Lot Cube1.35 ft.
Case Width14 1/2"
Cut Size1/4"
Depth16.46"
Height15.47"
Overall Closing Depth16.46"
Overall Closing Height15.47"
Overall Closing Width13.42"
Overall Dimensions13.42" x 16.46" x 15.47"
Overall Opening Depth16.46"
Overall Opening Height19.33"
Overall Opening Width13.42"
Secondary Height19.33"
Size1/4"
Width13.42"

Shipping Info:

Ship weight (kg) 5.8995
Ship height (cm)43.82
Ship length (cm)22.86
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
VOLLRATH 15000 Food Processor | CH6HVM 6PVE8 1500015000€473.93
VOLLRATH 700-4 Food Pairocessor | CJ2FUW 700-4700-4€283.82
VOLLRATH 402NC Food Pairocessor | CJ2FUX 402NC402NC€1,043.43
VOLLRATH 15203 Food Pairocessor | CJ2FUZ 1520315203€888.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 501N Food Pairocessor
€695.27 /unit