Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO HPX5005 Snow Atv V-belt Industry Number | AF2QQK 6XDA5

DAYCO HPX5005 Snow Atv V-belt Industry Number

Item: AF2QQK Model: HPX5005Cross Ref: 6XDA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnow/ATV V-Belt
Industry NumberHPX5005
Outside Length43.62"
Top Width1.406"
Angle28°
Belt MaterialRubber Compound
Belt StyleCogged
Belt TypeV-Belt
Effective Length1108 mm
Industry Number SeriesHPX Series
Number Of Bands0
Reinforcing Cord MaterialAramid
SeriesHPX Series
Thickness9/16"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)3.81
Ship length (cm)47.5
Ship width (cm)3.57
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthPrice
DAYCO HPX5000 Snow Atv V-belt Industry Number | AF2QQE 6XDA0 HPX5000HPX500043.31"1 3/8"€136.37
DAYCO HPX5001 Snow Atv V-belt Industry Number | AF2QQF 6XDA1 HPX5001HPX500146 1/4"1.438"€116.75
DAYCO HPX5002 Snow Atv V-belt Industry Number | AF2QQG 6XDA2 HPX5002HPX500244"1.438"€115.08
DAYCO HPX5003 Snow Atv V-belt Industry Number | AF2QQH 6XDA3 HPX5003HPX500343 1/4"1.438"€115.08
DAYCO HPX5004 Snow Atv V-belt Industry Number | AF2QQJ 6XDA4 HPX5004HPX500443 1/2"1.313"€136.37
DAYCO HPX5007 Snow Atv V-belt Industry Number | AF2QQL 6XDA6 HPX5007HPX500744"1 3/8"€136.37
DAYCO HPX5008 Snow Atv V-belt Industry Number | AF2QQM 6XDA7 HPX5008HPX500844 1/4"1 3/8"€136.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO HPX5005 Snow Atv V-belt Industry Number
€120.02 /unit