Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 95098 Truck V-belt Industry Number | AE9EAF 6HYT0

DAYCO 95098 Truck V-belt Industry Number

Item: AE9EAF Model: 95098Cross Ref: 6HYT0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck V-Belt
Belt TypeTiming
Industry Number95098
Outside Length66.38"
Top Width0.95"
Belt StyleMetric V Belt
Effective Length1686 mm
Number Of Bands0
Number Of Ribs0
Reinforcing Cord MaterialFiberglass
Resistance PropertiesAbrasion Resistant

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)3.3
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthBelt TypePrice
DAYCO 95013 Truck V-belt Industry Number | AE9DYJ 6HYK7 950139501345 3/4"1.15"-€15.90
DAYCO 95014 Truck V-belt Industry Number | AE9DYK 6HYK8 950149501448.39"3/4"-€13.69
DAYCO 95017 Truck V-belt Industry Number | AE9DYL 6HYK9 950179501745 2/5"0.79"-€11.75
DAYCO 95020 Truck V-belt Industry Number | AE9DYN 6HYL1 950209502054.77"1.03"Timing€20.94
DAYCO 95028 Truck V-belt Industry Number | AE9DYP 6HYL2 950289502831 1/2"0.99"Timing€12.39
DAYCO 95032 Truck V-belt Industry Number | AE9DYQ 6HYL3 950329503246.15"0.67"Timing€15.58
DAYCO 95036 Truck V-belt Industry Number | AE9DYR 6HYL4 950369503635 6/25"3/4"Timing€19.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 95098 Truck V-belt Industry Number
€40.44 /unit