Flat Shipping

Flat Shipping at €24.99 + VAT

MARKEL PRODUCTS DCS1003/5100 Disconnect Switch, Disconnect Switch, 52At75/52At77/52At81, 100 A Amperage, 600VAC | CP3MNB

MARKEL PRODUCTS DCS1003/5100 Disconnect Switch, Disconnect Switch, 52At75/52At77/52At81, 100 A Amperage, 600VAC

Item: CP3MNB Model: DCS1003/5100Cross Ref: 52AT90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€507.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps100A
Contact Rating80A
Floor Coverage Dia.38 ft.
For Use With52AT75, 52AT77, 52AT81
Frequency50/60 Hz
IncludesWire Leads For Quick Connection
Mounting TypeUnit Mounted
Overall Depth4"
Overall Height3"
Voltage600V AC
Voltage Range208-600V AC
Width3"
Amperage100A
Fits Kw25/50 kW
Overall Width3"
Phase1 or 3
Product TypeDisconnect Switch
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall DepthVoltagePhaseMounting TypeVoltage RangePrice
MARKEL PRODUCTS DCS403/5100 Disconnect Switch, Disconnect Switch, 40 A Amperage, Fits 3 Kw-30 Kw Kw, 600VAC | CP3MMZ DCS403/51003"4"600V AC-Unit Mounted208-600V AC€330.32
MARKEL PRODUCTS DCS202/5100 Disconnect Switch, Disconnect Switch, 49Zz90/49Zz92, 20 A Amperage, 600VAC, 1-Phase | CP3MNA DCS202/51002"3"600V AC1Unit Mounted208-600V AC€146.88
MARKEL PRODUCTS DCS603/5100 Disconnect Switch, Disconnect Switch, 52At79, 60 A Amperage, Fits 40 Kw Kw, 600VAC | CP3MNC DCS603/51003"3"600V AC-Unit Mounted208-600V AC€388.73
MARKEL PRODUCTS 39642007 Disconnect Switch 3320 | CR4GNW 39642007------€294.38
MARKEL PRODUCTS 43960001 Disconnect Switch 305, 2.3Kw | CR4GNX 43960001------€308.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS DCS1003/5100 Disconnect Switch, Disconnect Switch, 52At75/52At77/52At81, 100 A Amperage, 600VAC
€507.31 /unit