Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 89236 Belt Tensioner Industry Number | AF2DYX 6RMZ5

DAYCO 89236 Belt Tensioner Industry Number

Item: AF2DYX Model: 89236Cross Ref: 6RMZ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Belt Tensioner
Industry Number89236
Number Of Pulleys1
Outside Diameter3"
Product TypeSelf-Adjusting Belt Tensioner

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)11.43
Ship length (cm)15.75
Ship width (cm)10.92
HS code8708998180
Country of OriginCN

Product Variants

ProductModelBelt TypePrice
DAYCO 89201 Belt Tensioner Industry Number | AF2DXM 6RMW3 89201-€76.01
DAYCO 89202 Belt Tensioner Industry Number | AF2DXN 6RMW4 89202-€109.33
DAYCO 89203 Belt Tensioner Industry Number | AF2DXP 6RMW5 89203-€85.01
DAYCO 89204 Belt Tensioner Industry Number | AF2DXQ 6RMW6 89204-€102.61
DAYCO 89209 Belt Tensioner Industry Number | AF2DXW 6RMX1 89209-€122.67
DAYCO 89211 Belt Tensioner Industry Number | AF2DXY 6RMX3 89211-€84.68
DAYCO 89215 Belt Tensioner Industry Number | AF2DYA 6RMX5 89215-€117.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 89236 Belt Tensioner Industry Number
€84.18 /unit