Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 1800-42-689 Rim Pullman Bolt Exit Device Grade 1 | AE6XFW 5VRV8

YALE 1800-42-689 Rim Pullman Bolt Exit Device Grade 1

Item: AE6XFW Model: 1800-42-689Cross Ref: 5VRV8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€324.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Pullman Bolt
Door HandingNon Handed
Door Height96"
Door Width36" to 42"
FinishLacquer
Fire RatedNo
Fits Stile Width4 1/2"
For Door Thickness1 3/4"
PerformanceStandard Duty
TypeRim
Ada CompliantYes
Door Thickness - Maximum4 1/2"
Door Thickness - Minimum1 3/4"
Door Width - Maximum42"
Door Width - Minimum36"
Exit Bar StyleTouchbar
Lockset TypeMechanical
Outside Trim TypeNot Included
Product TypeExit Device
StandardsISO 9001, UL AND CUL LISTED, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 5.238
Ship height (cm)13.97
Ship length (cm)121.92
Ship width (cm)22.86
HS code8302419045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor HandingDoor WidthDoor HeightFire RatedTypeFinishFor Door ThicknessFits Stile WidthPrice
YALE 2100F x 689 Rim Pullman Bolt Grade 1 2100 Series | AA8UEP 1ABK5 2100F x 689Non Handed30" to 36"84"YesRimLacquer1 3/4"4 1/2"€487.52
YALE 1800-36-689 Rim Pullman Bolt Exit Device Grade 1 | AE6XFV 5VRV7 1800-36-689Non Handed30" to 36"96"NoRimLacquer1 3/4"4 1/2"€267.16
YALE 1800-48-689 Rim Pullman Bolt Exit Device Grade 1 | AE6XFX 5VRV9 1800-48-689Non Handed42" to 48"96"NoRimLacquer1 3/4"4 1/2"€340.67
YALE 1810-36-689 Rim Pullman Bolt Exit Device Grade 1 | AE6XGB 5VRW3 1810-36-689Right Handed Reversble30" to 36"84"NoVertical RodLacquer1 3/4"4 1/2"€375.89
YALE 1810-42-689 Rim Pullman Bolt Exit Device Grade 1 | AE6XGC 5VRW4 1810-42-689Right Handed Reversble36" to 42"96"NoVertical RodLacquer1 3/4"4 1/2"€403.96
YALE 1810-48-689 Rim Pullman Bolt Grade 1 1800 Series | AE6XGD 5VRW5 1810-48-689Right Handed Reversble42" to 48"96"NoVertical RodLacquer1 3/4"4 1/2"€462.89
YALE 1800F-36-689 Rim Pullman Bolt Grade 1 1800 Series | AE6XGH 5VRW9 1800F-36-689Non Handed30" to 36"96"YesRimLacquer1 3/4"4 1/2"€352.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 1800-42-689 Rim Pullman Bolt Exit Device Grade 1
€324.63 /unit