Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 5071248 Serpentine Belt Industry Number 7pk3170 | AD8ATD 4HPF3

DAYCO 5071248 Serpentine Belt Industry Number 7pk3170

Item: AD8ATD Model: 5071248Cross Ref: 4HPF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSerpentine Belt
Belt TypeHeavy Duty
Industry Number7PK3170
Outside Length125.46"
Top Width24/25"
Belt StyleV Ribbed
Belt Trade SizeK
Effective Length124 13/16"
Number Of Ribs7
Reinforcing Cord MaterialAramid
Thickness5/32"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)10.16
Ship length (cm)48.51
Ship width (cm)2.54
HS code5910001030
Country of OriginUS

Product Details:

    • Heavy-duty serpentine belt for the efficient running of engines, motors and generators by connecting the shafts
    • Features traverse groove design for enhanced grip & stress relief, reduced rib cracking and cooler running operation

Product Variants

ProductModelOutside LengthTop WidthIndustry NumberBelt TypePrice
DAYCO 5060780 Serpentine Belt Industry Number 6pk1980 | AD7BKK 4DCT5 506078078.66"0.82"6PK1980Heavy Duty€63.88
DAYCO 5030240 Serpentine Belt Industry Number 3pk0610 | AD7BKL 4DCT6 503024024 17/25"2/5"3PK0610Heavy Duty€16.36
DAYCO 5060450 Serpentine Belt Industry Number 6pk1145 | AD7BKM 4DCT7 506045045.74"0.82"6PK1145Heavy Duty€34.51
DAYCO 5040400 Serpentine Belt Industry Number 4pk1015 | AD7BKN 4DCT8 504040040.66"0.54"4PK1015Heavy Duty€24.24
DAYCO 5050417 Serpentine Belt Industry Number 5pk1060 | AD7BKP 4DCT9 505041742.39"17/25"5PK1060Heavy Duty€30.43
DAYCO 5080880 Serpentine Belt Industry Number 8pk2235 | AD7BKR 4DCU2 508088088.66"1.09"8PK2235Heavy Duty€72.53
DAYCO 5070955 Serpentine Belt Industry Number 7pk2426 | AD7BKT 4DCU3 507095596 4/25"24/25"7PK2426Heavy Duty€72.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 5071248 Serpentine Belt Industry Number 7pk3170
€81.86 /unit