SQUARE D HGA260351 Circuit Breaker I-line Style Plug-in 35 Amp 600vac 2p 35kaic@480v | AG8PGK

SQUARE D HGA260351 Circuit Breaker I-line Style Plug-in 35 Amp 600vac 2p 35kaic@480v

Item: AG8PGK Model: HGA260351
In Stock

Get it by Tuesday, Jun 17

€1,405.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating35 kAIC @ 480V
Frame TypeHGA
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)9.86
Ship length (cm)37.16
Ship width (cm)20.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HGA260351 Circuit Breaker I-line Style Plug-in 35 Amp 600vac 2p 35kaic@480v
€1,405.70 /unit