Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 15700 Auto V-belt Industry Number 11a1780 | AD7ZFT 4HKX5

DAYCO 15700 Auto V-belt Industry Number 11a1780

Item: AD7ZFT Model: 15700Cross Ref: 4HKX5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive V-Belt
Belt TypeCogged
Industry Number11A1780
Outside Length70"
Top Width11/25"
Angle36°
Belt StyleCogged
Belt Trade SizeA
Edge ConstructionRaw Edge
Effective Length70"
Industry Number Series11A Series
Number Of Bands0
Reinforcing Cord MaterialPolyester
Resistance PropertiesChemical Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Thickness5/16"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)76.45
Ship width (cm)1.27
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthBelt TypePrice
DAYCO 17510 Auto V-belt Industry Number 13a1295 | AD7UMA 4GKC4 1751013A129551"0.53"Cogged€26.30
DAYCO 17590 Auto V-belt Industry Number 13a1500 | AD7UMB 4GKC5 1759013A150059"0.53"Cogged€28.34
DAYCO 17450 Auto V-belt Industry Number 13a1145 | AD7UMC 4GKC6 1745013A114545"0.53"Cogged€24.56
DAYCO 28430 Auto V-belt Industry Number 20a1090 | AD7UMD 4GKC7 2843020A109043"22/25"Cogged€31.44
DAYCO 17620 Auto V-belt Industry Number 13a1575 | AD7UME 4GKC8 1762013A157562"0.53"Cogged€29.67
DAYCO 17420 Auto V-belt Industry Number 13a1065 | AD7UMF 4GKC9 1742013A106542"0.53"Cogged€23.45
DAYCO 17435 Auto V-belt Industry Number 13a1105 | AD7UMG 4GKD1 1743513A110543 1/2"0.53"Cogged€24.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 15700 Auto V-belt Industry Number 11a1780
€28.31 /unit