Flat Shipping

Flat Shipping at €24.99 + VAT

DAYBRITE FSI8110L840-UNV-DIM-EMLED Strip 4000K LED, 90 W Max. Fixture Watt, 4000 K Color Temp, 11000 lm, 2 Lamp T5 HO 35W | CR2WLT

DAYBRITE FSI8110L840-UNV-DIM-EMLED Strip 4000K LED, 90 W Max. Fixture Watt, 4000 K Color Temp, 11000 lm, 2 Lamp T5 HO 35W

Item: CR2WLT Model: FSI8110L840-UNV-DIM-EMLEDCross Ref: 60VD42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€830.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Ballast Start TypeNo Ballast
Bulbs IncludedYes
Color Rendering Index80
Color Temp.4000 K
DimmableYes
Dimming Voltage0-10V
Emergency Battery BackupYes
FinishMatte
Fixture Ballast TypeNo Ballast Required
For Bulb TypeIntegrated LED
For Max. Bulb Wattage90 W
Height3 1/8"
Housing ColorWhite
Housing MaterialSteel
Led Replacement For2 Lamp T5 Ho 35W
Length89 1/2"
Lens MaterialAcrylic
Lens ShapeBeveled Square
Lens TypeDiffuser
Light Distribution ShapeWide
Lighting CertificationDLC 5.0
Lighting TechnologyLED
LinkableYes
Lumens11000 lm
Lumens Per Watt122.2 lm/W
Max. Ambient Temp.95°F
Max. Fixture Wattage90 W
Mfr. SeriesFSI Series
Min. Ambient Temp.32°F
Mounting StyleCeiling, Suspended, Wall
Nominal Length8 ft.
Rated Life50000 hrs.
Voltage120/277V
Warranty5 yrs.
Width4 1/4"
Bulb IncludedYes
Color Temperature4000 K
Dimming Method0-10V
Light TechnologyLED
Overall Height3 1/8"
Overall Length89 1/2"
Overall Width4 1/4"
SeriesFSI Series
StandardsADA, CETLUS LISTED, ROHS

Shipping Info:

Ship weight (kg) 6.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEmergency Battery BackupMin. Ambient Temp.Max. Fixture WattageColor Temp.LumensLumens Per WattLed Replacement ForColor Rendering IndexPrice
DAYBRITE FSI8110L840-UNV-DIM Industrial 4000K LED, 90 W Max. Fixture Watt, 4000 K Color Temp, 11000 lm | CR2WLV FSI8110L840-UNV-DIMNo-4°F90 W4000 K11000 lm122.2 lm/W2 Lamp T5 Ho 35W80€450.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYBRITE FSI8110L840-UNV-DIM-EMLED Strip 4000K LED, 90 W Max. Fixture Watt, 4000 K Color Temp, 11000 lm, 2 Lamp T5 HO 35W
€830.40 /unit