Flat Shipping

Flat Shipping at €24.99 + VAT

DASCO PRO 227 Pry Bar 5 x 7-1/2 Inch Steel Blue | AA8GKX 18E841

DASCO PRO 227 Pry Bar 5 x 7-1/2 Inch Steel Blue

Item: AA8GKX Model: 227Cross Ref: 18E841
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Pry Bar
ColorBlue
MaterialHigh Carbon Steel
Overall Length7 1/2"
Overall Width5"
Pry Bar Sub-categoryPry Bars
Tether CapableNot Tether Capable
Thickness1"
Bar Width3/4"
End Angle StyleL Shape
End StyleDouble Claw
End Width1"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.05
Ship length (cm)19.81
Ship width (cm)7.87
HS code8205593010
Country of OriginUS

Product Variants

ProductModelOverall LengthPrice
DASCO PRO 222 Pry Bar 3/4 x 5-1/2 Inch Steel Blue | AA8GKV 18E839 2225 1/2"€5.55
DASCO PRO 2231 Trim/pry Bar 1-3/4 x 9-1/2 Inch Steel Blue | AA8GLD 18E847 22319 1/2"€10.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DASCO PRO 227 Pry Bar 5 x 7-1/2 Inch Steel Blue
€6.65 /unit