Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 41926 Spherical Nut 303 Stainless Steel 3/4-10 | AC4BUR 2YHH1

TE-CO 41926 Spherical Flange Nut, 3/4 In - 10 Thread Size, SS, 1.269 In Nut Ht., Plain

Item: AC4BUR Model: 41926Cross Ref: 2YHH1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Flange Nut
FinishPlain
Flange Dia.1 5/8"
GradeGrade 2
HardnessRockwell 27
MaterialStainless Steel
Nut Height1.269"
Nut TypeSpherical Assembly
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Width1 1/4"
Compatible Washer Manufacturer Part Number47745
Flange Diameter1 5/8"
Hex Height3/4"
Hex TypeSpherical Flange Nut and Washer Assembly
Hex Width1 1/4"
Material Grade/class18-8
Maximum Rotation
Washer Inside Diameter13/16"
Washer Outside Diameter1 5/8"
Washer Thickness1/4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.3
Ship length (cm)4.06
Ship width (cm)8.64
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeFlange Dia.HardnessMaterialGradeFinishPrice
TE-CO 41921 Spherical Nut 303 Stainless Steel 1/4-20 | AC4BUL 2YHG5 419211/4"-201 5/8"Rockwell 27Stainless SteelGrade 2Plain€23.32
TE-CO 41922 Spherical Nut 303 Stainless Steel 5/16-18 | AC4BUM 2YHG6 419225/16"-181 3/4"Rockwell 27Stainless SteelGrade 2Plain€25.22
TE-CO 41923 Spherical Nut 303 Stainless Steel 3/8-16 | AC4BUN 2YHG7 419233/8"-167/8"Rockwell 27Stainless SteelGrade 2Plain€29.19
TE-CO 41924 Spherical Nut 303 Stainless Steel 1/2-13 | AC4BUP 2YHG8 419241/2"-131 1/4"Rockwell 27Stainless SteelGrade 2Plain€33.62
TE-CO 41925 Spherical Nut 303 Stainless Steel 5/8-11 | AC4BUQ 2YHG9 419255/8"-111 3/4"Rockwell 27Stainless SteelGrade 2Plain€37.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 41926 Spherical Flange Nut, 3/4 In - 10 Thread Size, SS, 1.269 In Nut Ht., Plain
€56.99 /unit