DART CONTROLS 65E10E DC Speed Control 12/24/36/48VDC 10A NEMA 4X/12 | AH7YBD 38EG42

DART CONTROLS 65E10E DC Speed Control 12/24/36/48VDC 10A NEMA 4X/12

Item: AH7YBD Model: 65E10ECross Ref: 38EG42
In Stock

Get it by Friday, Jun 13

€415.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
Current/torque LimitAdjustable
Depth4.78"
Display TypeLED
Enclosure RatingNEMA 4X
Enclosure TypeEnclosed
External SwitchesOn/Off
Follower CircuitNo
For Use WithCommercial, Industrial
FrameNEMA 4X/12
Height7.3"
Higher Voltage Motor Output Power1/2 hp
Hp @ Higher Voltage1/2 hp
Hp @ Lower Voltage1/50 hp to 1/6 hp
IncludesProduct Manual
Input Voltage12-48V
Ir CompensationAdjustable
Length7.3"
Linear Acceleration0 sec. to 10 sec.
Max. Amps10A
Max. Linear Acceleration10 sec.
Max. Linear Deceleration0.5 sec.
Mounting TypeWall
Operating Temp.-15°C to +60°C
Output Voltage12-48V DC
Overall Depth4.78"
Overall Height7.3"
Overall Width5.53"
Power On LightYes
RotationSingle , Single Direction
SeriesSeries 65
Speed ControlPWM
Speed Range30:1
Speed Regulation+/-1% Of Base Speed
Width5.53"
Dc Input Voltage12-48V DC
Dc Speed ControlPWM
Lower Voltage Motor Output Power1/50 hp to 1/6 hp
Maximum Current10A
Maximum Linear Acceleration10 sec.
Maximum Linear Deceleration0.5 sec.
Minimum Linear Acceleration0 sec.
Mount TypeWall
Operating Temperature-10° to 45°C
Product TypeDC Speed Control
StandardsROHS
Voltage Output12-48V DC

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)13.21
Ship length (cm)19.3
Ship width (cm)16.76
HS code8537109070
Country of OriginUS

Product Details:

    • Linear Deceleration : Fixed 0.5 sec.
    • Current/Torque Limit : Adjustable
    • Power On Light : Yes
    • Follower Circuit : No

Product Variants

ProductModelInput VoltageOutput VoltageMax. AmpsRotationEnclosure TypeExternal SwitchesOverall WidthOverall DepthPrice
DART CONTROLS 65E40 Dc Speed Control 0-24/36vdc 40a Nema 4x | AC2NCE 2LHT8 65E4024/36V24-36V DC40ASingleOpenNone3.7"1.7"€297.30
DART CONTROLS 65E40-12 Dc Speed Control 0-12vdc 40a Nema 4x | AC2NCF 2LHT9 65E40-1212V12V DC40ASingleOpenNone3.7"1.7"€297.30
DART CONTROLS 65E60-12 Dc Speed Control 0-12vdc 60a Nema 4x | AF2VMD 6YC43 65E60-1212V12V DC60ASingleOpenNone6.7"2.27"€345.81
DART CONTROLS 65E60 Dc Speed Control 0-24/36vdc 60a Nema 4x | AF2VME 6YC44 65E6024-36V24-36V DC60ASingleOpenNone6.7"2.27"€345.81
DART CONTROLS 65E10C DC Speed Control 12/24/36/48VDC 10A Chassis | AH7YBB 38EG40 65E10C12-48V12-48V DC10ASingleOpenNone3.62"1.3"€179.49
DART CONTROLS 65E20C DC Speed Control 12/24/36/48VDC 20A Chassis | AH7YBC 38EG41 65E20C12-48V12-48V DC20ASingleOpenNone3.62"1.3"€207.21
DART CONTROLS 65E20E DC Speed Control 12/24/36/48VDC 20A NEMA 4X/12 | AH7YBE 38EG43 65E20E12-48V12-48V DC20ASingleEnclosedOn/Off5.53"4.78"€449.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS 65E10E DC Speed Control 12/24/36/48VDC 10A NEMA 4X/12
€415.11 /unit