Flat Shipping

Flat Shipping at €24.99 + VAT

ARO F35351-400 Compressed Air Filter 150 Psi 2.87 Inch Width | AD9CNE 4PJE1

ARO F35351-400 Compressed Air Filter 150 Psi 2.87 Inch Width

Item: AD9CNE Model: F35351-400Cross Ref: 4PJE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Body MaterialAluminum
Bowl MaterialPolycarbonate
Bowl Size1.9 oz.
Drain Port SizePush Type
Drain TypeManual
Filter MediaPolycarbonate
Filter Rating5 µm
Max. Flow216 CFM
Max. Pressure150 psi
Max. Temp.125°F
Overall Height7.05"
Overall Width2.87"
SizeStandard

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)17.94
Ship length (cm)7.01
Ship width (cm)7.3
HS code8421398015
Country of OriginKR

Product Variants

ProductModelBowl MaterialFilter RatingMax. FlowBowl SizeDrain TypeDrain Port SizePrice
ARO F35331-400 Compressed Air Filter 150 Psi 2.87 Inch Width | AD9CNC 4PJD8 F35331-400Polycarbonate5 µm156 CFM1.9 oz.ManualPush Type€124.93
ARO F35341-400 Compressed Air Filter 150 Psi 2.87 Inch Width | AD9CND 4PJD9 F35341-400Polycarbonate5 µm197 CFM1.9 oz.ManualPush Type€135.23
ARO F35331-410 Compressed Air Filter 250 Psi 2.87 Inch Width | AD9CNH 4PJE5 F35331-410Metal With Sight Gauge5 µm156 CFM2.4 oz.ManualPush Type€151.89
ARO F35341-410 Compressed Air Filter 250 Psi 2.87 Inch Width | AD9CNJ 4PJE6 F35341-410Metal With Sight Gauge5 µm197 CFM2.4 oz.ManualPush Type€143.69
ARO F35351-410 Compressed Air Filter 250 Psi 2.87 Inch Width | AD9CNK 4PJE7 F35351-410Metal With Sight Gauge5 µm216 CFM2.4 oz.ManualPush Type€211.87
ARO F35342-300 Coalescing Filter 1/2 Inch Npt 197 Cfm | AD9CNQ 4PJF5 F35342-300Polycarbonate0.3 µm197 CFM1.9 oz.ManualPush Type€237.12
ARO F35352-300 Coalescing Filter 3/4 Inch Npt 216 Cfm | AD9CNR 4PJF6 F35352-300Polycarbonate0.3 µm216 CFM1.9 oz.ManualPush Type€303.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO F35351-400 Compressed Air Filter 150 Psi 2.87 Inch Width
€205.44 /unit