DANFOSS 088L3089 Floor Heating Cable, 440 ft. Length, 5.5A, 1320W, 40m Strapping Length, 240V | CJ6YHR

DANFOSS 088L3089 Floor Heating Cable, 440 ft. Length, 5.5A, 1320W, 40m Strapping Length, 240V

Item: CJ6YHR Model: 088L3089
Limited Availability
€668.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable Dia.0.19"
Cable Length13 ft.
Cable ScreenAlufoil
Cable TypeTwin Conductor
ClassClass 2872 01, Class 2872 81
ColorRed
Coverage110 sq. ft.
Deformation Strength600N
Element Ip ClassIPX7
Heating Output1330 W
Installation Temperature23°F
Insulation MaterialFEP
Lead TypeDTWB
Length440 ft.
Max. Current5.5A
Max. Non Operating Temp.185°F
Max. Operating Temp.149°F
Min. Bending Dia.25 mm
Outer MaterialPVC
Output3W/Ft.
Primary ApplicationFloor Heating
Pulling Strength120N
Resistance43.3 ohms
Strap Length150 ft.
Uv ProtectionNo
Voltage240V AC
Watts1320 W

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeating OutputResistanceMax. CurrentStrap LengthCoverageWattsCable TypeCable LengthPrice
DANFOSS 088L3080 Floor Heating Cable, 80 ft. Length, 1A, 240W, 10m Strapping Length, 240V | CJ6YHG 088L3080245 W235 ohms1A30 ft.20 sq. ft.240 WTwin Conductor13 ft.€209.90
RFQ
DANFOSS 088L3081 Floor Heating Cable, 120 ft. Length, 1.5A, 360W, 10m Strapping Length, 240V | CJ6YHH 088L3081365 W157 ohms1.5A30 ft.30 sq. ft.360 WTwin Conductor13 ft.€280.90
RFQ
DANFOSS 088L3082 Floor Heating Cable, 160 ft. Length, 2A, 480W, 20m Strapping Length, 240V | CJ6YHJ 088L3082480 W120 ohms2A75 ft.40 sq. ft.-Twin Conductor13 ft.€346.69
RFQ
DANFOSS 088L3083 Floor Heating Cable, 200 ft. Length, 2.5A, 600W, 20m Strapping Length, 240V | CJ6YHK 088L3083605 W95.2 ohms2.5A75 ft.50 sq. ft.600 WTwin Conductor13 ft.€392.63
RFQ
DANFOSS 088L3084 Floor Heating Cable, 240 ft. Length, 3A, 720W, 20m Strapping Length, 240V | CJ6YHL 088L3084725 W79.5 ohms3A75 ft.60 sq. ft.720 WTwin Conductor13 ft.€438.58
RFQ
DANFOSS 088L3085 Floor Heating Cable, 280 ft. Length, 3.5A, 840W, 20m Strapping Length, 240V | CJ6YHM 088L3085840 W68.6 ohms3.5A75 ft.70 sq. ft.-Twin Conductor13 ft.€484.53
RFQ
DANFOSS 088L3086 Floor Heating Cable, 320 ft. Length, 4A, 960W, 20m Strapping Length, 240V | CJ6YHN 088L3086965 W59.7 ohms4A75 ft.80 sq. ft.960 WTwin Conductor13 ft.€524.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 088L3089 Floor Heating Cable, 440 ft. Length, 5.5A, 1320W, 40m Strapping Length, 240V
€668.31 /unit