DANFOSS 088L3074 Cable, 545 ft. Length, 130 sq. ft. Heat Coverage, 23.8A, 6590W, 277V

Item: CJ6YEC Model: 088L3074
Limited Availability
€1,189.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable Dia.1/4"
Cable Length19.6 ft.
Cable ScreenAlufoil
Cable TypeTwin Conductor
ClassClass 2872 01, Class 2872 81
ColorBlack
Coverage130 sq. ft.
Deformation Strength2000N
Element Ip ClassIPX7
Filler MaterialPEX
Heating Output6615 W
Installation Temperature23°F
Insulation MaterialFEP
Lead TypeAWG14
Length545 ft.
Max. Current23.8A
Max. Non Operating Temp.185°F
Max. Operating Temp.149°F
Min. Bending Dia.42 mm
Outer MaterialPVC
Output12W/Ft.
Primary ApplicationGround Ice And Snow Melting, Roof Frost Protection
Pulling Strength120N
Resistance11.6 ohms
Uv ProtectionYes
Voltage277V AC
Watts6590 W

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeating OutputResistanceMax. CurrentCoverageWattsCable TypeCable LengthVoltagePrice
DANFOSS 088L3065 Cable, 170 ft. Length, 40 sq. ft. Heat Coverage, 7.3A, 2020W, 277V | CJ6YDT 088L30652015 W38.1 ohms7.3A40 sq. ft.2020 WTwin Conductor19.6 ft.277V AC€498.11
RFQ
DANFOSS 088L3066 Cable, 190 ft. Length, 45 sq. ft. Heat Coverage, 8.4A, 2325W, 277V | CJ6YDU 088L30662340 W32.8 ohms8.4A45 sq. ft.2325 WTwin Conductor19.6 ft.277V AC€550.31
RFQ
DANFOSS 088L3067 Cable, 215 ft. Length, 50 sq. ft. Heat Coverage, 9.4A, 2600W, 277V | CJ6YDV 088L30672600 W29.5 ohms9.4A50 sq. ft.-Twin Conductor19.6 ft.277V AC€607.75
RFQ
DANFOSS 088L3068 Cable, 240 ft. Length, 55 sq. ft. Heat Coverage, 10.3A, 2855W, 277V | CJ6YDW 088L30682860 W26.8 ohms10.3A55 sq. ft.2855 WTwin Conductor19.6 ft.277V AC€675.62
RFQ
DANFOSS 088L3069 Cable, 285 ft. Length, 65 sq. ft. Heat Coverage, 12.4A, 3435W, 277V | CJ6YDX 088L30693450 W22.2 ohms12.4A65 sq. ft.3435 WTwin Conductor19.6 ft.277V AC€768.57
RFQ
DANFOSS 088L3070 Cable, 330 ft. Length, 80 sq. ft. Heat Coverage, 14.5A, 4015W, 277V | CJ6YDY 088L30704030 W19.1 ohms14.5A80 sq. ft.4015 WTwin Conductor19.6 ft.277V AC€870.90
RFQ
DANFOSS 088L3071 Cable, 375 ft. Length, 90 sq. ft. Heat Coverage, 16.6A, 4600W, 277V | CJ6YDZ 088L30714610 W16.6 ohms16.6A90 sq. ft.4600 WTwin Conductor19.6 ft.277V AC€937.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 088L3074 Cable, 545 ft. Length, 130 sq. ft. Heat Coverage, 23.8A, 6590W, 277V
€1,189.40 /unit