DANDY LIFT PLM-100W Scissor Lift Cart 220 Lb. Steel Fixed | AC3BRM 2RDN4

DANDY LIFT PLM-100W Scissor Lift Cart 220 Lb. Steel Fixed

Item: AC3BRM Model: PLM-100WCross Ref: 2RDN4
In Stock

Get it by Friday, Jun 13

€3,831.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Caster Dia.5"
Caster MaterialPhenolic
Elevation Per Stroke2"
Frame MaterialSteel
Load Capacity220 lbs.
Lowered Height13"
Phase1
Platform Length36"
Platform StyleFixed
Platform Width24"
Power SourceElectric
Raised Height51"
Up Speed Seconds26 sec.
Voltage12V DC

Shipping Info:

Ship weight (kg) 108
Ship height (cm)76.2
Ship length (cm)121.92
Ship width (cm)101.6
HS code8425490000
Country of OriginJP

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthRaised HeightCaster Dia.Power SourceLowered HeightElevation Per StrokePrice
DANDY LIFT PLM-100 Scissor Lift Cart 220 Lb. Steel Fixed | AC3BRL 2RDN3 PLM-100220 lbs.31 1/2"20"51"5"Electric13"2"€3,855.47
DANDY LIFT PLM-150 Scissor Lift Cart 330 Lb. Steel Fixed | AC3BRN 2RDN5 PLM-150330 lbs.31 1/2"20"33 1/4"5"Electric14 3/4"2"€3,060.85
DANDY LIFT PLM-150W Scissor Lift Cart 330 Lb. Steel Fixed | AC3BRP 2RDN6 PLM-150W330 lbs.36"24"33 1/4"5"Electric14 3/4"2"€3,072.37
DANDY LIFT PLM-250 Scissor Lift Cart 500 Lb. Steel Fixed | AC3BRQ 2RDN7 PLM-250500 lbs.31 1/2"20"32 1/2"5"Electric14 1/4"0.938"€5,068.36
DANDY LIFT A-350W Scissor Lift Cart 770 Lb. Steel Fixed | AE2QPG 4YZ95 A-350W770 lbs.35.812"-49.797"5"Hydraulic13.594"1"€2,601.50
DANDY LIFT A-500 Scissor Lift Cart 1100 Lb. Steel Fixed | AE2QPH 4YZ96 A-5001100 lbs.35.812"23 3/5"36.594"5"Hydraulic11.797"1/2"€1,880.98
DANDY LIFT A-800 Scissor Lift Cart 1760 Lb. Steel Fixed | AE2QPJ 4YZ97 A-8001760 lbs.39.406"-40.203"6"Hydraulic13"1/2"€2,198.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANDY LIFT PLM-100W Scissor Lift Cart 220 Lb. Steel Fixed
€3,831.87 /unit