DANDY LIFT A-800 Scissor Lift Cart 1760 Lb. Steel Fixed | AE2QPJ 4YZ97

DANDY LIFT A-800 Scissor Lift Cart 1760 Lb. Steel Fixed

Item: AE2QPJ Model: A-800Cross Ref: 4YZ97
In Stock

Get it by Monday, Jun 16

€2,395.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Caster Dia.6"
Elevation Per Stroke1/2"
Frame MaterialSteel
Load Capacity1760 lbs.
Lowered Height13"
Platform Length39.406"
Platform StyleFixed
Power SourceHydraulic
Raised Height40.203"
Brake TypeFloor Lock
Fluid Type8W32
Handle Height38 3/4"
Handle TypeRaised
IncludesComfort Grip Padding
Lift ControlFoot Pump
Lift MechanismHydraulic
Maximum Lifting Height40"
Minimum Lifting Height13 1/2"
OperationManual
Overall Height38 3/4"
Overall Length46"
Overall Width23 1/2"
Platform Gauge7 ga.
Platform MaterialSteel
Platform TypeSolid
Platform Width23 1/2"
Wheel Configuration2 Swivel, 2 Rigid with Floor Lock
Wheel Diameter6"
Wheel TypeTread on Core
Wheel/tread MaterialUrethane

Shipping Info:

Ship weight (kg) 112.5
Ship height (cm)50.8
Ship length (cm)114.3
Ship width (cm)68.58
HS code8425190000
Country of OriginJP

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthRaised HeightCaster Dia.Power SourceLowered HeightElevation Per StrokePrice
DANDY LIFT PLM-100 Scissor Lift Cart 220 Lb. Steel Fixed | AC3BRL 2RDN3 PLM-100220 lbs.31 1/2"20"51"5"Electric13"2"€3,855.47
DANDY LIFT PLM-100W Scissor Lift Cart 220 Lb. Steel Fixed | AC3BRM 2RDN4 PLM-100W220 lbs.36"24"51"5"Electric13"2"€3,555.15
DANDY LIFT PLM-150 Scissor Lift Cart 330 Lb. Steel Fixed | AC3BRN 2RDN5 PLM-150330 lbs.31 1/2"20"33 1/4"5"Electric14 3/4"2"€3,060.85
DANDY LIFT PLM-150W Scissor Lift Cart 330 Lb. Steel Fixed | AC3BRP 2RDN6 PLM-150W330 lbs.36"24"33 1/4"5"Electric14 3/4"2"€3,072.37
DANDY LIFT PLM-250 Scissor Lift Cart 500 Lb. Steel Fixed | AC3BRQ 2RDN7 PLM-250500 lbs.31 1/2"20"32 1/2"5"Electric14 1/4"0.938"€5,068.36
DANDY LIFT A-350W Scissor Lift Cart 770 Lb. Steel Fixed | AE2QPG 4YZ95 A-350W770 lbs.35.812"-49.797"5"Hydraulic13.594"1"€2,601.50
DANDY LIFT A-500 Scissor Lift Cart 1100 Lb. Steel Fixed | AE2QPH 4YZ96 A-5001100 lbs.35.812"23 3/5"36.594"5"Hydraulic11.797"1/2"€1,880.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANDY LIFT A-800 Scissor Lift Cart 1760 Lb. Steel Fixed
€2,395.65 /unit