DAKE CORPORATION 962101 Hydraulic Tube Bender, Digital Control, 1/2 Inch To 2 Inch Diameter, 220V, 3 Phase | CJ6UEJ BM-70A

DAKE CORPORATION 962101 BM-70A Hydraulic Tube Bender, Digital Control, 1/2 Inch To 2 Inch Diameter, 220V, 3 Phase

Item: CJ6UEJ Model: 962101Cross Ref: BM-70A
In Stock

Get it by Tuesday, Jun 10

€10,092.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Bender
Bend Angle180°
Bend Radius0.12", 0.15"
Control TypeDigital Control Panel
Hp3 hp
Max. Diameter2"
Min. Dia.1/2"
Operation TypeTwo Handed Operation
Phase3
Size31.89" x 20.28" x 43.31"
Voltage220V

Shipping Info:

Ship weight (kg) 208.35
Ship height (cm)51.51
Ship length (cm)81
Ship width (cm)110.01
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 962101 BM-70A Hydraulic Tube Bender, Digital Control, 1/2 Inch To 2 Inch Diameter, 220V, 3 Phase
€10,092.34 /unit