Flat Shipping

Flat Shipping at €24.99 + VAT

DAIKIN 258981901 Fan Blade, 26 Inch Length, 4 Blade, 5/8 Inch Bore | CR2VDU

DAIKIN 258981901 Fan Blade, 26 Inch Length, 4 Blade, 5/8 Inch Bore

Item: CR2VDU Model: 258981901Cross Ref: 62XZ09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€441.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Blade
Fits BrandDaikin
Bore Diameter5/8"
Number Of Blades4

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
DAIKIN 072972202 Fan Blade, 28 Inch Length | CR2VDV 072972202072972202€477.71
DAIKIN 072941302 Fan Blade, 28 Inch Length | CR2VDW 072941302072941302€668.44
DAIKIN 330294001 Fan Blade, 30 Inch Length | CR2VDX 330294001330294001€263.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAIKIN 258981901 Fan Blade, 26 Inch Length, 4 Blade, 5/8 Inch Bore
€441.63 /unit