BALDOR / DODGE 009011 Metallic Coupling Ribbed Rigid, Shaft Size 2.0 Inch, Rating 3, 635 Rpm | AK8GFN

BALDOR / DODGE 009011 Metallic Coupling Ribbed Rigid, Shaft Size 2.0 Inch, Rating 3, 635 Rpm

Item: AK8GFN Model: 009011
In Stock

Get it by Thursday, Jun 12

€614.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Coupling TypeRIBBED RIGID
Shaft AttachmentFINISHED BORE
Shaft Size2.000"
Speed3635 rpm

Shipping Info:

Ship weight (kg) 9.315
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 009011 Metallic Coupling Ribbed Rigid, Shaft Size 2.0 Inch, Rating 3, 635 Rpm
€614.78 /unit