Flat Shipping

Flat Shipping at €24.99 + VAT

CYTIVA WHATMAN 6703-7521 Filter Capsule, 75 mm Dia, 20 um Pore Size, Polypropylene, Autoclavable | CR2URU

CYTIVA WHATMAN 6703-7521 Filter Capsule, 75 mm Dia, 20 um Pore Size, Polypropylene, Autoclavable

Item: CR2URU Model: 6703-7521Cross Ref: 32HJ43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapsule
AutoclavableYes
Diameter75 mm
Diameter - Metric75 mm
Filter MaterialPolypropylene
Housing MaterialPolypropylene
Inlet Connection1/2"
Inlet Connection Size0.375" to 0.5"
Inlet Connection TypeTubing
Max. Operating Pressure60 psi
Maximum Inlet Connection - Metric12.7 mm
Maximum Outlet Connection - Metric12.7 mm
Min. Inlet Connection - Metric9.52 mm
Minimum Outlet Connection - Metric9.52 mm
Outlet Size3/8" to 1/2"
Outlet TypeTubing
Pore Size20 µm
Maximum Outlet Connection12.7 mm
Minimum Inlet Connection9.52 mm
Minimum Outlet Connection9.52 mm
Outlet Connection TypeTubing
Product TypeFilter Capsule

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFilter MaterialDiameterAutoclavableInlet Connection TypeInlet ConnectionPore SizeHousing MaterialInlet Connection SizePkg. Qty.Price
CYTIVA WHATMAN 6705-3602 Filter Capsule, 36 mm Dia, 0.2 um Pore Size, Autoclavable | CR2URQ 6705-3602Nylon Membrane36 mmYesTubing3/8"0.2 µmPolypropylene0.375" to 0.5"1€104.49
CYTIVA WHATMAN 6710-7502 Filter Capsule, 75 mm Dia, 0.2 um Pore Size, PTFE Membrane, Autoclavable | CR2URR 6710-7502PTFE Membrane75 mmYesTubing-0.2 µmPolypropylene0.375" to 0.5"1€214.12
CYTIVA WHATMAN 6703-7511 Filter Capsule, 75 mm Dia, 10 um Pore Size, Polypropylene, Autoclavable | CR2URT 6703-7511Polypropylene75 mmYesTubing1/2"10 µmPolypropylene0.375" to 0.5"1€154.42
CYTIVA WHATMAN 6703-7550 Filter Capsule, 75 mm Dia, 5 um Pore Size, Polypropylene, Autoclavable | CR2URV 6703-7550Polypropylene75 mmYesTubing1/2"5 µmPolypropylene0.375" to 0.5"1€142.32
CYTIVA WHATMAN 6700-3602 Filter Capsule, 36 mm Dia, 0.2 um Pore Size, Polypropylene, Autoclavable | CR2URW 6700-3602Polypropylene36 mmYesTubing1/4" to 3/8"0.2 µmPolypropylene-1€164.11
CYTIVA WHATMAN 6720-5045 Polydisc Filter, 50 mm Dia, 0.45 Um Pore Size, Ptfe Membrane, Autoclavable, 10 PK | CR2UUQ 6720-5045PTFE Membrane50 mmYesTubing6 mm to 10 mm0.45 µmPolypropylene-10€264.12
CYTIVA WHATMAN 6728-5100 Polydisc Filter, 50 mm Dia, 10 Um Pore Size, Polypropylene, 10 PK | CR2UUR 6728-5100Polypropylene50 mmNo--10 µmPolypropylene-10€246.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 6703-7521 Filter Capsule, 75 mm Dia, 20 um Pore Size, Polypropylene, Autoclavable
€142.50 /unit