Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH HS1472 Sds Plus Point Chisel Overall Length 10 In | AC2MTB 2LDA4

BOSCH HS1472 Sds Plus Point Chisel Overall Length 10 In

Item: AC2MTB Model: HS1472Cross Ref: 2LDA4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSDS Plus Point Chisel
Overall Length10"
Shank TypeSDS Plus
Chisel Collar ShapePoint
Chisel TypePointed Spade
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Drill
Head Width1/4"
Material - MachiningSteel
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)1.78
Ship length (cm)25.4
Ship width (cm)0.64
HS code8207903085
Country of OriginIT

Product Variants

ProductModelOverall LengthTypeImpact RatedPrimary Material ApplicationPrice
BOSCH HS1480 Sds Plus Mortar Chisel Carbide Tip 10 In | AC2MTC 2LDA5 HS14808"MortarNoConcrete€212.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1472 Sds Plus Point Chisel Overall Length 10 In
€27.83 /unit