Flat Shipping

Flat Shipping at €24.99 + VAT

CUT PRO 9273PUXL Coated Glove, XL, Polyurethane, 1 Pair | CR2UMY

MCR SAFETY 9273PUXL Coated Glove, XL, Polyurethane, 1 Pair

Item: CR2UMY Model: 9273PUXLCross Ref: 793ZP1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Coating CoveragePalm And Fingers
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialYarn
Knit Material ColorHigh Visibility Yellow
Latex-freeNo
Length11"
Lint-freeNo
Pairs Per Package144
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeXL
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Cuff StyleKnit
En 388 Impact RatedNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length11"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Sold AsPair
StandardsANSI/ISEA 105:2016, EN388

Shipping Info:

Ship weight (kg) 0.0774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9273PUXL Coated Glove, XL, Polyurethane, 1 Pair
€9.13 /pack