Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED9LS3/850 LED Bulb, A19, Medium Screw, 60W INC/13 to 15W CFL, 9 W Watts, 800 lm, LED, 3 PK | CR2TVN

CURRENT LED9LS3/850 LED Bulb, A19, Medium Screw, 60W INC/13 to 15W CFL, 9W, 800 lm, 3 Pk

Item: CR2TVN Model: LED9LS3/850Cross Ref: 49ZC15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeMedium Screw
Bulb Beam Angle240°
Bulb DesignationLED9LS3/850
Bulb Dia.1 1/2"
Bulb FinishFrosted
Bulb Housing MaterialPolycarbonate
Bulb ShapeA19
Bulb ToneDaylight
Color SelectableNo
Color Temp.5000 K
Dimmable / Non-dimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Incandescent Wattage Equivalency40 W
Light ColorWhite
Light DistributionOmnidirectional
Light Output800 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.104°F
Min. Operating Temp.-4°F
Overall Bulb ShapeClassic
Overall Length4 1/2"
Power SourceDirect Wired
Rough ServiceNo
Shatter ResistanceNo
Sub-brandBright Stik, Aline Lamp, Led Lamp
Three-wayNo
Voltage120V AC
Wattage9 W
Bulb Diameter1 1/2"
Bulb HousingPolycarbonate
Color Rendering Index80
Color Temperature5000 K
DimmableNo
Light AppearanceDaylight 5000 K And Above
Light TechnologyLED
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature104°F
Minimum Operating Temperature-4°F
Rated Life15000 hrs.
Shatter-resistantNo
StandardsCULUS
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeColor Temp.WattageDimmable / Non-dimmableVoltageBulb ShapeBulb Housing MaterialLight OutputPkg. Qty.Price
CURRENT LED15DA19/827-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, 4 PK | CR2TRW LED15DA19/827-4PKMedium Screw2700 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/830-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, 4 PK | CR2TRX LED15DA19/830-4PKMedium Screw3000 K15 WYes120V ACA19Polycarbonate1600 lm4€65.79
CURRENT LED15DA19/850-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRY LED15DA19/850-4PKMedium Screw5000 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/840-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRZ LED15DA19/840-4PKMedium Screw4000 K15 WYes120V ACA19--4€65.79
CURRENT LED6DA19/830/E-4PK Lamp, A19, Medium Screw, 40 W, 6 W Watts, 480 lm, LED, 4 PK | CR2TTA LED6DA19/830/E-4PKMedium Screw3000 K6 WYes120V ACA19--4€28.02
CURRENT LED10DA19/840/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, 4 PK | CR2TTB LED10DA19/840/E-4PKMedium Screw4000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01
CURRENT LED10DA19/850/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, Medium Screw, 4 PK | CR2TTC LED10DA19/850/E-4PKMedium Screw5000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED9LS3/850 LED Bulb, A19, Medium Screw, 60W INC/13 to 15W CFL, 9W, 800 lm, 3 Pk
€18.57 /unit