Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED7DP203W830/20 LED Bulb, PAR20, Medium Screw, 7 W Watts, 520 lm, LED, Medium Screw | CR2TXL

CURRENT LED7DP203W830/20 LED Bulb, PAR20, Medium Screw, 7W, 520 lm, LED, Medium Screw

Item: CR2TXL Model: LED7DP203W830/20Cross Ref: 45NY26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeMedium Screw
Bulb Beam Angle20°
Bulb DesignationLED/7DP203W830/20
Bulb Dia.2 1/2"
Bulb FinishClear
Bulb Housing MaterialPolycarbonate
Bulb ShapePAR20
Bulb ToneWarm White
Color Rendering Index80
Color SelectableNo
Color Temp.3000 K
Dimmable / Non-dimmableYes
Dimming Method0-10V
Dimming TypeContinuous Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Incandescent Wattage Equivalency50 W
Length3 1/2"
Light ColorWhite
Light DistributionSpot
Light Output520 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.113°F
Min. Operating Temp.-4°F
Power SourceDirect Wired
Rough ServiceNo
Shatter ResistanceNo
Three-wayNo
Voltage120V AC
Wattage7 W
Bulb Diameter2 1/2"
Bulb HousingPolycarbonate
Color Temperature3000 K
DimmableYes
Light AppearanceWarm White 3000 K And Under
Light TechnologyLED
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Overall Length3 1/2"
Rated Life25000 hrs.
Shatter-resistantNo
StandardsCULUS
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeColor Temp.WattageDimmable / Non-dimmableVoltageBulb ShapeBulb Housing MaterialLight OutputPkg. Qty.Price
CURRENT LED15DA19/827-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, 4 PK | CR2TRW LED15DA19/827-4PKMedium Screw2700 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/830-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, 4 PK | CR2TRX LED15DA19/830-4PKMedium Screw3000 K15 WYes120V ACA19Polycarbonate1600 lm4€65.79
CURRENT LED15DA19/850-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRY LED15DA19/850-4PKMedium Screw5000 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/840-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRZ LED15DA19/840-4PKMedium Screw4000 K15 WYes120V ACA19--4€65.79
CURRENT LED6DA19/830/E-4PK Lamp, A19, Medium Screw, 40 W, 6 W Watts, 480 lm, LED, 4 PK | CR2TTA LED6DA19/830/E-4PKMedium Screw3000 K6 WYes120V ACA19--4€28.02
CURRENT LED10DA19/840/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, 4 PK | CR2TTB LED10DA19/840/E-4PKMedium Screw4000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01
CURRENT LED10DA19/850/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, Medium Screw, 4 PK | CR2TTC LED10DA19/850/E-4PKMedium Screw5000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED7DP203W830/20 LED Bulb, PAR20, Medium Screw, 7W, 520 lm, LED, Medium Screw
€28.61 /unit