Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED18ET8/G/4/850/CVG LED Tube, 4 ft Nominal Length, T8, Medium Bi-Pin, 32 W LFL, 18 W Watts, 2450 lm, LED | CR2TVC

CURRENT LED18ET8/G/4/850/CVG LED Tube, 4 ft Nominal Length, T8, Medium Bi-Pin, 32 W LFL, 18W, 2450 lm

Item: CR2TVC Model: LED18ET8/G/4/850/CVGCross Ref: 61KJ88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.33 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Tube
Bulb Base TypeMedium Bi-Pin (G13)
Bulb DesignationLED18ET8/G/4/850
Bulb Minimum Starting Temperature-20°C
Bulb Operating Temp. Range-20°C to +40°C
Bulb Primary ApplicationGeneral Purpose
Color Rendering Index80
Color Temp.5000 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
For Enclosed FixturesYes
Length48"
Light ColorDaylight
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens2450 lm
Nominal Length4 ft.
Power SourcePlug And Play
Rated Life70000 hrs.
ShapeT8
Shatter-resistantYes
Start TypeInstant
Ul TypeType A
Wattage18 W
Bulb ShapeT8
Color Temperature5000 K
Light AppearanceDaylight 5000 K And Above
Lumen SelectableNo
Overall Length48"
StandardsCULUS CLASSIFIED, DLC, NSF RATED
Ul 1993 Environmental RatingDamp Location
Voltage120-277V AC
Wattage Equivalency32 W

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDimmableColor Temp.Light ColorBulb DesignationNominal LengthLight OutputBulb ToneIncandescent Wattage EquivalencyPrice
CURRENT LED8ET8/G/2/835/CVG LED Tube, 2 ft Nominal Length, T8, Medium Bi-Pin | CR2TUK LED8ET8/G/2/835/CVGNo3500 KWarm WhiteLED8ET8/G/2/8352 ft.---€21.98
CURRENT LED8ET8/G/2/830/CVG LED Tube, 2 ft Nominal Length, T8, Medium Bi-Pin, 15 W LFL, 8.5 W Watts, 1250 lm | CR2TUL LED8ET8/G/2/830/CVGYes3000 KWhiteLED8ET8/G/2/830CVG2 ft.1250 lmWarm White17 W€27.07
CURRENT LED8ET8/G/2/840/CVG LED Tube, 2 ft Nominal Length, T8, Medium Bi-Pin, 15 W LFL, 8.5 W Watts, 1350 lm | CR2TUM LED8ET8/G/2/840/CVGNo4000 KCool WhiteLED8ET8/G/2/8402 ft.---€22.40
CURRENT LED11ET8/G/3/850/CVG LED Tube, 3 ft Nominal Length, T8, Medium Bi-Pin | CR2TUN LED11ET8/G/3/850/CVGYes5000 KWhiteLED11ET8/G/3/850CVG3 ft.1500 lmDaylight28/32 W€21.98
CURRENT LED11ET8/G/3/830/CVG LED Tube, 3 ft Nominal Length, T8, Medium Bi-Pin, 17 W LFL, 11 W Watts, 1400 lm, LED | CR2TUP LED11ET8/G/3/830/CVGYes3000 KWhiteLED11ET8/G/3/830CVG3 ft.1400 lmWarm White25 W€28.34
CURRENT LED11ET8/G/3/840/CVG LED Tube, 3 ft Nominal Length, T8, Medium Bi-Pin, 18 W LFL, 11 W Watts, 1450 lm, LED | CR2TUQ LED11ET8/G/3/840/CVGNo4000 KCool WhiteLED11ET8/G/3/8403 ft.---€21.98
CURRENT LED10ET8/G/4/850/CVG LED Tube, 4 ft Nominal Length | CR2TUR LED10ET8/G/4/850/CVGNo5000 KDaylightLED10ET8/G/4/8504 ft.---€18.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED18ET8/G/4/850/CVG LED Tube, 4 ft Nominal Length, T8, Medium Bi-Pin, 32 W LFL, 18W, 2450 lm
€22.33 /unit