CSL FOODSERVICE AND HOSPITALITY 1270 Economy Wood Tray Stand Pack Of 4 | AA4QAE 12Y350

CENTRAL SPECIALTIES LTD 1270 Economy Wood Tray Stand Pack Of 4

Item: AA4QAE Model: 1270Cross Ref: 12Y350
In Stock

Get it by Tuesday, Jun 10

€239.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray Stand
ColorWalnut
Depth17"
Height30"
Load Capacity100 lbs.
MaterialWood
TypeWood
Width19"
Overall Depth17"
Overall Height30"
Overall Width19"
Product TypeTray Stand

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)91.44
Ship length (cm)45.72
Ship width (cm)48.26
HS code9403608081
Country of OriginVN

Product Variants

ProductModelColorHeightDepthMaterialLoad CapacityPkg. Qty.Price
CSL FOODSERVICE AND HOSPITALITY 1270-1 Economy Wood Tray Stand | AA4QAF 12Y351 1270-1Walnut30"17"Wood100 lbs.1€61.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTRAL SPECIALTIES LTD 1270 Economy Wood Tray Stand Pack Of 4
€239.22 /unit