Flat Shipping

Flat Shipping at €24.99 + VAT

CSL FOODSERVICE AND HOSPITALITY 1170BSO-1 Deluxe Wood Tray Stand, 30 X 18.5 X 17 | AA4PZZ 12Y345

CENTRAL SPECIALTIES LTD 1170BSO-1 Deluxe Wood Tray Stand, 30 x 18.5 x 17 Inch Size

Item: AA4PZZ Model: 1170BSO-1Cross Ref: 12Y345
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray Stand
ColorWalnut
Depth17"
Height30"
Load Capacity100 lbs.
MaterialWood
TypeWood
Width18 1/2"
Overall Depth17"
Overall Height30"
Overall Width18 1/2"
Product TypeTray Stand

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)91.44
Ship length (cm)12.7
Ship width (cm)48.26
HS code9403608081
Country of OriginVN

Product Variants

ProductModelColorHeightDepthMaterialLoad CapacityPkg. Qty.Price
CSL FOODSERVICE AND HOSPITALITY 1036 Xtall Steel Tray Stand Chrome - Pack Of 6 | AA4PZK 12Y332 1036Chrome36"15"Steel150 lbs.6€439.45
CSL FOODSERVICE AND HOSPITALITY 1036-1 Tall Steel Tray Stand Chrome | AA4PZL 12Y333 1036-1Chrome36"15"Steel150 lbs.1€71.78
CSL FOODSERVICE AND HOSPITALITY 1054S-C Fold/tray/stand Steel Shelf Chrome Pack Of 4 | AA4PZP 12Y336 1054S-CChrome30 1/2"15"Steel150 lbs.4€618.89
CSL FOODSERVICE AND HOSPITALITY 1054S-C-1 Folding Tray Stand Steel Shelf | AA4PZQ 12Y337 1054S-C-1Chrome30 1/2"15"Steel150 lbs.1€161.30
CSL FOODSERVICE AND HOSPITALITY 1170 Steel Support Rod Pack Of 4 | AA4PZR 12Y338 1170Walnut30"17"Wood100 lbs.4€320.00
CSL FOODSERVICE AND HOSPITALITY 1170-1 Deluxe Wood Tray Stand Steel Rods | AA4PZT 12Y339 1170-1Walnut30"17"Wood100 lbs.1€80.29
CSL FOODSERVICE AND HOSPITALITY 1170MAH Deluxe Wood Tray Stand Mahogany Pack Of 4 | AA4PZU 12Y340 1170MAHMahogany30"17"Wood100 lbs.4€320.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTRAL SPECIALTIES LTD 1170BSO-1 Deluxe Wood Tray Stand, 30 x 18.5 x 17 Inch Size
€75.71 /unit