Flat Shipping

Flat Shipping at €24.99 + VAT

CRYDOM RPC1225 Proportional Controller Input VAC | AF6NYB 1DTL1

CRYDOM RPC1225 Proportional Controller Input VAC

Item: AF6NYB Model: RPC1225Cross Ref: 1DTL1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProportional Controller
ApplicationResistive Loads Only
Body Depth0.9"
Body Height2.3"
Body Width1 4/5"
Case ColorBlack
Drop Out Voltage1.6V
Electrical ConnectionSaddle Clamp
Electrical Connection TypeScrew
For Use WithResistive Loads Only
Heat SinkIncluded
Internal SnubberYes
Max. Output Amps25A
Max. Output Amps W/heat Sink25A
Max. Output Voltage130V
Max. Output W/heat Sink (a)25A
Maximum Output Current With Heat Sink25A
Min. Output Voltage90
Number Of Terminals4
Output VoltageAC
Overall Depth2.3"
Switch TypeSilicon Controlled Rectifier
Terminal TypeScrews With Saddle Clamps
Input Voltage120V AC
Maximum Operating Temperature176°F
Minimum Operating Temperature-22°F
Output Voltage Range90-130V AC
Power Factor0.6
StandardsCE CERTIFIED, ROHS COMPLIANT
Variable Resistor Size150 K ohms Potentiometer

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)25.4
HS code8481809015

Product Variants

ProductModelMax. Output AmpsMax. Output W/heat Sink (a)Min. Output VoltageMax. Output VoltageSwitch TypeOutput VoltageTerminal TypeBody HeightPrice
CRYDOM RPC1240 Proportional Controller Input VAC | AF6NYC 1DTL2 RPC124040A40A90130VSilicon Controlled RectifierACScrews With Saddle Clamps2.3"€306.27
CRYDOM RPC2440 Proportional Controller Input VAC | AF6NYD 1DTL3 RPC244040A40A200240VSilicon Controlled RectifierACScrews With Saddle Clamps2.3"€333.49
CRYDOM RPC4840 Proportional Controller Input VAC | AF6NYE 1DTL4 RPC484040A40A400V480VSilicon Controlled RectifierACScrews With Saddle Clamps2.3"€356.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRYDOM RPC1225 Proportional Controller Input VAC
€193.48 /unit